Shop All Molding and Trim
Ekena Millwork
3 1/2"W x 108"H x 1 5/8"P Fluted Pilaster w/ Adjustable Plinth Block PR
Mfr # PIL3X108
Zoro # G605127482
product price: $114.99
/pr
Free Shipping & Returns
$114.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Ekena Millwork
- MFR # PIL3X108
- Zoro # G605127482
- Country of Origin United States
- Category Molding and Trim
Description
Pilasters are a type of door and window trim that are used to frame the vertical sides of doors and windows. Most often, they are used on front doors, but they are also used on garage doors and windows for texture and style. Originally created as a subtle alternative to columns, pilasters share the same basic shape as columns, with a plinth block on top of the pilaster section, which can be fluted, smooth, or paneled. The type of pilaster you choose should match your home exterior and personal style, and is sure to increase the value of your home and give it a distinctive look. Style and function Any door or window trim adds style and function to your home. Door and window trim can be a tasteful accent for your home exterior and can also hide any flaws from the door or window installation. Pilasters are a distinctive type of trim that comes in a few main varieties. The fluted pilaster is meant to resemble the columns used in Greek and Roman architecture, which were usually fluted. It is still considered the most elegant style for columns and pilasters. New functions, new materials While the look of the fluted pilaster is the same as the Classical fluted columns, the materials have changed.
- Low maintenance product
- A low cost way to add architectural detail
- Outstanding addition to your home
- Just paint and you're ready for installation
- High relief details
- Quality craftsmanship
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including 2,2-Bis(bromomethyl)-1,3-propanediol, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN Reserve Satin Black Door Levers (PVSQUCSR190)
- TRUE HARDWARE Dyad Operator with Left-Hand White Stud Bracket (Single Pack) (TH 23091)
- EKENA MILLWORK Lifetime Vinyl, Standard Two Equal Panels, Raised Panel Shutters, LP2S14X05100BL (LP2S14X05100BL)
- GOODYEAR Goodyear Coin-Pattern Rubber Flooring -- 3.5mm x 36" x 8ft - Dark Gray (03-273-36-DG-08)
- EKENA MILLWORK 2"H x 1/2"P x 94 1/2"L Victorian Chair Rail (CHA02X01VI)
- EKENA MILLWORK 10 7/8"W x 10 7/8"H Acanthus Leaf Panel Moulding Corner (matches moulding PML02X00AC) (PML10X10AC)
- EKENA MILLWORK WM523 - 3 1/2"H x 1"P x 96"L RB3 Casing Moulding, PVC (WM523X96SWPV)
- EKENA MILLWORK SAMPLE - 2 1/8"H x 1/4"P x 12"L Ribbon Pierced Panel Moulding (SAMPLE-PML02X01RI)
- EKENA MILLWORK WM47-2 - 5 1/4"F x 11/16"T x 144"L Crown Flexible Moulding (MLDFWM47-2X144)
- EKENA MILLWORK 2 3/8"H x 1 1/4"P x 94 1/2"L Whitman Panel Moulding (PML02X01WH)
- EKENA MILLWORK 1002 - 3 9/16"H x 9/16"D x 144"L Casing Flexible Moulding (CASF1002X144)
- Ekena Millwork Molding & Millwork