Shop All Architectural Brackets, Braces, Corbels & Outlookers
Ekena Millwork
2"W x 4 1/2"D x 8"H Small Rojas Wood Vintage Decor Corbel, Reclaimed Grey
Mfr # CORWD02X04X08RJGY
Zoro # G504648699
$18.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size (Width x Depth x Height) 2"W x 4 1/2"D x 8"H
- Finish Reclaimed Grey
Product Information
- Brand Ekena Millwork
- MFR # CORWD02X04X08RJGY
- Zoro # G504648699
- Country of Origin United States
- Category Architectural Brackets, Braces, Corbels & Outlookers
Dimensions
Size (Width x Depth x Height) | 2"W x 4 1/2"D x 8"H |
Details
Finish | Reclaimed Grey |
Description
Get an authentic vintage look for less. These corbels and brackets are hand-painted and distressed, for a true replication of antique worn corbels and brackets. Choose from a myriad of sizes, contours, colors and finishes to best fit your design ideas. These beautifully crafted corbels are versatile enough for any space in your home. Made of solid wood and lightly distressed, they add just the right touch to farmhouse, rustic or French Country style. Use as decorative bookends, tabletop decor, or decorative shelf supports.
- Hand-painted and distressed in popular colors
- Pre-finished, ready to install
- Solid hardwood corbel/bracket
- Decorative vintage style antique corbel
- Multi-use versatile support and decor
- Ready to hang with key hole hangers
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEY-BAK Ratcheting Key Reel, Polycarbonate, Black (0KR2-3A11)
- S & W MANUFACTURING Level Mount, Swivel Stud, 5/8-11, 2-1/2 in. (SSW-3-316)
- 3M PICTURE HANG STRIPS 12PK (17206-12ES)
- DELTANA Door Stop, Zinc, Silver, 1-7/8"H x 3/4"W (ZHP70U15)
- EKENA MILLWORK Standard Thorton Architectural Grade PVC Bracket with Traditional Ends, 3"W x 16"D x 16"H (BKTP03X16X16THR01)
- EKENA MILLWORK Robin Architectural Grade PVC Bracket, 5/8"W X 5"D X 8"H (BKTP01X05X08RB)
- EKENA MILLWORK 4 3/4"W x 5 1/2"D x 10"H Capistrano Mission Corbel, Rubberwood (COR04X05X10CPRW)
- EKENA MILLWORK 1 3/4"W x 3"D x 6"H Mini Dearborn Wood Corbel, Alder (CORW02X06X03DRAL)
- EKENA MILLWORK Legacy Architectural Grade PVC Corbel, 1 7/8"W X 20"D X 20"H (CORP01X20X20LE)
- EKENA MILLWORK 1 3/4"W x 12"D x 12"H Extra Large Olympic Wood Bracket, Rubberwood (BKTW01X12X12OLRW)
- HARDWARE RESOURCES 5" Wx5"Dx9"H Alder Minimalist Corbel (COR32-1ALD)
- Ekena Millwork Molding & Millwork