Shop All Ceiling Tiles
Ekena Millwork
29 78W x 29 78H x 38T Small Fowler Decorative Fretwork Ceiling Panels, PVC
Mfr # CELP30X3001FLR
Zoro # G807373694
product price: $40.69
/ea
$40.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grid Size Small
- Thickness 3/8"
- Material PVC
Product Information
- Brand Ekena Millwork
- MFR # CELP30X3001FLR
- Zoro # G807373694
- Country of Origin United States
- Category Ceiling Tiles
Dimensions
Grid Size | Small |
Details
Thickness | 3/8" |
Material | PVC |
Description
Infuse your personality into your home with our contemporary ceiling panels for an elegant or playful point of interest Overlay the panels on your ceiling for a bold contrast or paint the same color as the ceiling but with different sheen for a subtle 3D effect Create a unique space and elevate your ceiling into a work of art The embossed design offers a touch of texture and a smooth finish that lasts a lifetime and transforms your home from floor to ceiling as soon as it's installed Assembled Dimensions 29 78W x 29 78H covers 62 square feet per panel Contains quantity 4 of 23 38W x 8 58H unassembled panels Ceiling panels are lightweight and easy to install Paint the same color as the ceiling for a classy texture or contrasting colors for a bold statement Over 100 fretwork patterns to choose from, each available in 2 sizes and 3 thicknesses Also available in a staingrade wood option
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT O-Ring, Dash 361, Viton, 0.21 In., PK2 (U38875.018.0600)
- STERLING SEAL & SUPPLY 329 EPDM O-Ring 70A Shore Black, -250 Pack (OREPD329X250)
- JOHNSON HARDWARE Guide By-Pass Door Rpl Univ (2135PPK1)
- CODEL DOORS 30" x 80" x 1-3/8" Primed Plantation Louver Interior Shaker 4-9/16" LH Prehung Door w/Mtt Blk Hngs (2668pri8730LH10B4916)
- EKENA MILLWORK 24"W x 24"H x 3/4"P Alexandria Ceiling Tile (CT24X24AL)
- EKENA MILLWORK 23 3/4"W x 23 3/4"H 1 5/8"P Quatro Square Ceiling Tile (CT24QA)
- EKENA MILLWORK 31 1/2"W x 31 1/2"H x 2 3/8"P Fleur-de-lis Ceiling Tile (CT31X31FL)
- EKENA MILLWORK 40 12W x 23 38H x 38T Small Westmore Decorative Fretwork Wood Ceiling Panels, Wood Paint Grade (CELW41X23X0375WSTMF)
- EKENA MILLWORK 66 56W x 66 56H x 14T Large Laird Decorative Fretwork Wood Ceiling Panels, Wood Paint Grade (CELW67X67X0250LRDMF)
- EKENA MILLWORK 78 34W x 78 34H x 38T Large Olivia Decorative Fretwork Wood Ceiling Panels, Birch (CELW79X79X0375OLVBI)
- ARMSTRONG WORLD INDUSTRIES Ultima Ceiling Tile, 24 in W x 24 in L, Beveled Tegular, 9/16 in Grid Size, 12 PK (1912AHRC)
- Ekena Millwork Ceiling Tiles