Shop All Ceiling Medallions
Ekena Millwork
28 3/4-in. OD x 23 5/8-in. ID Ceiling Ring with 12 5/8-in. OD Ceiling Medallion Carton Accent Kit
Mfr # CRM29HI13CA
Zoro # G609189554
product price: $60.59
/ea
$60.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- One-Piece or Two-Piece Single (1/4 of a Complete Circle)
- Build Type 103 (Makes a Full Circle)
Product Information
- Brand Ekena Millwork
- MFR # CRM29HI13CA
- Zoro # G609189554
- Country of Origin United States
- Category Ceiling Medallions
Details
Description
Increase the value of your home with a low-cost easily-installed medallion and ceiling ring kit, creating a dramatic focal point. These medallion and ring kits extend the size of the medallion without you having to purchase an extra-large medallion. They also provide opportunity for multiple painted choices; paint the medallion, ring, and ceiling all one color for a large, consistent look, or use contrasting colors. Medallion kits add dimension and texture, character, and vintage charm with limitless designs to match every decor style. With the largest selection of medallions and rings on the market, we are sure to have the perfect product for you. Contains one 28 3/4OD x 23 5/8ID x 2 5/8W x 5/8P Hillsborough Ceiling Ring shipped in 4 sections to form a complete circle. Contains one 12 5/8OD x 1P Carton Ceiling Medallion For Canopies up to 2 5/8. Can be cut, drilled, glued or screwed with common tools. Factory primed and ready for paint or faux finish. Add a high-end upgrade inexpensively. Instant renovation with minimal time and effort
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including 2,2-Bis(bromomethyl)-1,3-propanediol, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELCO LIGHTING Knuckle Mount LED Floodlights (EFL4550M)
- ILC Replacement for Damar 23393a (23393A DAMAR)
- STREAMLIGHT Tan No 55 lm (14975)
- RAILHEAD GEAR Rechargeable Safety Light, Red, LED, Solar (M18-SOLAR R)
- EKENA MILLWORK Carved Acanthus Leaf Wood Ceiling Medallion, Red Oak (Fits Canopies up to 2"), 16"OD x 1 1/8"P (CMW16ACRO)
- EKENA MILLWORK Granada Ceiling Medallion (Fits Canopies up to 7 1/8"), 23 1/2"OD x 2 3/4"P (CM24GA)
- EKENA MILLWORK Helene Ceiling Medallion (Fits Canopies up to 5 1/4"), 11 7/8"OD x 3 5/8"ID x 7/8"P (CM11HE)
- EKENA MILLWORK Andrea Ceiling Medallion (Fits Canopies up to 4 1/8"), 8 1/8"OD x 4 1/8"ID x 1/2"P (CM08ADAGF)
- EKENA MILLWORK 87 1/2"OD x 79 1/4"ID x 4 1/8"W x 1 1/2"P Legacy Ceiling Ring (1/4 of complete circle) (CR86LE)
- EKENA MILLWORK 29 3/4"OD x 23 3/4"ID x 3"W x 3/8"P Monique Ceiling Ring (1/4 of complete circle) (CR29MO)
- EKENA MILLWORK Daniela Ceiling Medallion (Fits Canopies up to 3 7/8"), 8"OD x 3 7/8"ID x 1/2"P (CM08DN)
- Ekena Millwork Ceiling Medallions