Shop All Ceiling Medallions
Ekena Millwork
26 3/4-in. OD x 23 1/2-in. ID x 1 5/8-in. W x 3/4-in. P Medway Ceiling Ring Kit
Mfr # CRK15ME
Zoro # G609187093
product price: $66.95
/ea
$66.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- One-Piece or Two-Piece Single (1/4 of a Complete Circle)
- Build Type 5 (Makes a Full Circle)
Product Information
- Brand Ekena Millwork
- MFR # CRK15ME
- Zoro # G609187093
- Country of Origin United States
- Category Ceiling Medallions
Details
One-Piece or Two-Piece | Single (1/4 of a Complete Circle) |
Build Type | 5 (Makes a Full Circle) |
Description
Ceilings rings are easy-to install and instantly upgrade light fixtures and ceiling medallions. Ceiling rings are also a multi-use millwork product that can be used to create a ceiling accent, a picture frame, or an accent mirror. Installing with simply adhesive and nails, the lightweight product will highlight focal points like chandeliers and ceiling fans. They are factory primed and ready for paint or a faux finish. Accent your home today, with a beautiful and intricate ceiling ring. Sold as 4 sections to form a complete circle. Product needs to be trimmed and fitted together during installation to form a circle. Accent your ceilings with beautiful ceiling rings. Perfect addition to highlight ceiling medallions. Factory primed and ready for paint or faux finish. Can be cut, drilled, glued, or screwed
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including 2,2-Bis(bromomethyl)-1,3-propanediol, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Halco F9bx/841/eco replacement light bulb lamp 2 Pack (F9BX/841/ECO HALCO)
- BULBRITE 9w Dimmable Frost A19 LED Light Bulbs Medium (E26) Base, 4000K Cool White Light, 800 Lumens, 8PK (862719)
- JD INTERNATIONAL LIGHTING Commercial LED Flood Light w/ Yoke Mount, 60W, 7800 Lumens, 5000K (CLF4-60VCCTYKBR-TN)
- LUXRITE 6 Inch Ultra Thin LED Recessed Downlights 5 CCT Selectable 2700K-5000K 15W 1400LM Dimmable 6-Pack (LR23745-6PK)
- EKENA MILLWORK Melonie Ceiling Medallion (Fits Canopies up to 6 3/8"), 16"OD x 3 5/8"ID x 3/4"P (CM16ML)
- EKENA MILLWORK 44"OD x 2"P Wakefield Ceiling Ring (CR44WA)
- EKENA MILLWORK Carved Acanthus Leaf Wood Ceiling Medallion, Red Oak (Fits Canopies up to 2"), 16"OD x 1 1/8"P (CMW16ACRO)
- EKENA MILLWORK Edinburgh Ceiling Medallion (Fits Canopies up to 5 1/8"), 18 1/8"OD x 3 1/2"ID x 2 3/4"P (CM18ED1)
- EKENA MILLWORK Palmetto Ceiling Medallion (Fits Canopies up to 5"), 20 7/8"OD x 3 5/8"ID x 1 5/8"P (CM20PM)
- EKENA MILLWORK Preston Ceiling Medallion, Two Piece (Fits Canopies up to 4"), 17 1/2"OD x 4"ID x 1"P (CM17PR2)
- EKENA MILLWORK 52 1/8-in. OD x 47 1/4-in. ID x 2 1/2-in. W x 3/4-in. P Medea Ceiling Ring Kit (CRK52MD)
- Ekena Millwork Ceiling Medallions