Shop All Ceiling Tiles
Ekena Millwork
23 38W x 23 38H x 1T Small Lilley Decorative Fretwork Ceiling Panels in Architectural Grade PVC
Mfr # CELP23X2303LEY
Zoro # G707373626
product price: $49.99
/ea
$49.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grid Size Small
- Thickness 1"
- Material PVC
Product Information
- Brand Ekena Millwork
- MFR # CELP23X2303LEY
- Zoro # G707373626
- Country of Origin United States
- Category Ceiling Tiles
Dimensions
Grid Size | Small |
Details
Thickness | 1" |
Material | PVC |
Description
Infuse your personality into your home with our contemporary ceiling panels for an elegant or playful point of interest Overlay the panels on your ceiling for a bold contrast or paint the same color as the ceiling but with different sheen for a subtle 3D effect Create a unique space and elevate your ceiling into a work of art The embossed design offers a touch of texture and a smooth finish that lasts a lifetime and transforms your home from floor to ceiling as soon as it's installed Assembled Dimensions 23 38W x 23 38H covers 379 square feet per panel Contains quantity 4 of 23 38W x 4 58H unassembled panels Ceiling panels are lightweight and easy to install Paint the same color as the ceiling for a classy texture or contrasting colors for a bold statement Over 100 fretwork patterns to choose from, each available in 2 sizes and 3 thicknesses Also available in a staingrade wood option
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRANS ATLANTIC CO. Lever Exit Device Trim with Storeroom Function in Oil-rubbed bronze Finish (ED-LHL580-US10B)
- SCHLAGE COMMERCIAL KS43F3200 (KS43F3200)
- LUCKY LINE Economy Spring Snap, L 4 In, PK10 (4FCV4)
- BEST Padlock, Coreless, Long Shackle, Rectangular Zinc Alloy Body, Stainless Steel Shackle, 7/8 in W (11B770T)
- EKENA MILLWORK 78 34W x 78 34H x 38T Large Olivia Decorative Fretwork Wood Ceiling Panels, Birch (CELW79X79X0375OLVBI)
- EKENA MILLWORK 24"W x 24"H x 3/4"P Alexandria Ceiling Tile (CT24X24AL)
- EKENA MILLWORK 638W x 638H x 38T Large Fowler Decorative Fretwork Ceiling Panels in Architectural Grade PVC (CELP60X6001FLR)
- EKENA MILLWORK 31 1/2"W x 31 1/2"H x 2 3/8"P Fleur-de-lis Ceiling Tile (CT31X31FL)
- EKENA MILLWORK 66 56W x 66 56H x 14T Large Laird Decorative Fretwork Wood Ceiling Panels, Wood Paint Grade (CELW67X67X0250LRDMF)
- EKENA MILLWORK 29 78W x 29 78H x 38T Small Fowler Decorative Fretwork Ceiling Panels, PVC (CELP30X3001FLR)
- A LA MAISON CEILINGS Kensington Gardens 20-in x 20-in 8-Pack Plain White Textured Surface-mount Ceiling Tile, 8PK (R30PW-8)
- Ekena Millwork Ceiling Tiles