Shop All Architectural Brackets, Braces, Corbels & Outlookers
Ekena Millwork
2 1/2"W x 4"D x 6"H Small Gomez Wood Bracket, Alder
Mfr # BKTW02X04X06GOAL
Zoro # G304655088
product price: $14.79
/ea
$14.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size (Width x Depth x Height) 2 1/2"W x 4"D x 6"H
- Wood Species Alder
Product Information
- Brand Ekena Millwork
- MFR # BKTW02X04X06GOAL
- Zoro # G304655088
- Country of Origin Viet Nam
- Category Architectural Brackets, Braces, Corbels & Outlookers
Dimensions
Size (Width x Depth x Height) | 2 1/2"W x 4"D x 6"H |
Details
Wood Species | Alder |
Item | Bracket |
Description
Beautiful wood brackets and corbels are the perfect choice to give detail or support to countertops, mantels, entertainment centers, range hoods, shelving and more. Available in more than 70 styles and 250 sizes, there is a design perfect for you. Offered in a range of styles from simple, minimalist shapes to elaborate carvings in floral, organic, and acanthus motifs. Our corbels and brackets are offered in seven wood types including alder, cherry, maple, red oak, walnut, mahogany, or paint grade rubberwood. Want even more options? Check out Ekena’s line of PVC, metal or rustic wood line of brackets and corbels.
- Precision carved and available in alder, cherry, maple, red oak, walnut, mahogany, or paint grade wood
- Wood corbels and brackets arrive sanded and ready to be painted or stained
- Ideal for countertops, bars, shelves, kitchen islands, range hoods, mantels, furniture and more.
- Carved wood corbels and brackets can be used for decorative or load-bearing applications and can support up to 250lbs with proper installation.
- Most brackets and corbels have the same style in multiple sizes, ranging from 3" to 35" in height!
- Quick and easy DIY installation with wood glue and nails or screws
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT O-Ring, Buna N, Dash 208, 5/8, 0.887, PK25 (U38801.012.0062)
- US WEIGHT Plastic Chain, 100 ft x 2 In. Blue (U2351BLU)
- PRIMELINE TOOLS Kickplate, 6 in. x 34 in., Solid Brass Construction, Polished Brass Finish (Single Pack) (MP4704)
- PRIME-LINE Lock Patio Door Blk (U9849)
- EKENA MILLWORK Standard Hughes Architectural Grade PVC Bracket, 2"W x 6"D x 6"H (BKTP02X06X06HUG)
- EKENA MILLWORK 5"W x 5 3/4"D x 10"H Medium Jefferson Wood Vintage Decor Corbel, Chalk Dust White (CORWD05X05X10JEWH)
- EKENA MILLWORK 5 1/2"W x 7"D x 14"H Diane Recessed Wood Corbel, Maple (CORW06X07X14DIMA)
- EKENA MILLWORK Artisan Architectural Grade PVC Corbel, 1 7/8"W X 7"D X 12"H (CORP01X07X12AR)
- EKENA MILLWORK 1 3/4"W x 8 1/2"D x 12"H Large Thorton Wood Bracket, Rubberwood (BKTW01X08X12THRW)
- EKENA MILLWORK 1 3/4"W x 6 1/2"D x 9"H Small Thorton Wood Bracket, Alder (BKTW01X06X09THAL)
- EKENA MILLWORK New Brighton Rough Sawn Corbel, Douglas Fir, 6"W x 12"D x 28"H (COR06X12X28NEB00RDF)
- Ekena Millwork Molding & Millwork