Shop All Architectural Brackets, Braces, Corbels & Outlookers
Ekena Millwork
2 1/2"W x 2 3/4"D x 4 1/2"H Capistrano Mission Corbel, Cherry
Mfr # COR02X02X04CPCH
Zoro # G304649742
product price: $7.19
/ea
$7.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Cherry
Product Information
- Brand Ekena Millwork
- MFR # COR02X02X04CPCH
- Zoro # G304649742
- Country of Origin Viet Nam
- Category Architectural Brackets, Braces, Corbels & Outlookers
Dimensions
Size (Width x Depth x Height) | 2 1/2"W x 2 3/4"D x 4 1/2"H |
Details
Finish | Cherry |
Item | Corbel |
Description
Beautiful wood brackets and corbels are the perfect choice to give detail or support to countertops, mantels, entertainment centers, range hoods, shelving and more. Available in more than 70 styles and 250 sizes, there is a design perfect for you. Offered in a range of styles from simple, minimalist shapes to elaborate carvings in floral, organic, and acanthus motifs. Our corbels and brackets are offered in seven wood types including alder, cherry, maple, red oak, walnut, mahogany, or paint grade rubberwood. Want even more options? Check out Ekena’s line of PVC, metal or rustic wood line of brackets and corbels.
- Precision carved and available in alder, cherry, maple, red oak, walnut, mahogany, or paint grade wood
- Wood corbels and brackets arrive sanded and ready to be painted or stained
- Ideal for countertops, bars, shelves, kitchen islands, range hoods, mantels, furniture and more.
- Carved wood corbels and brackets can be used for decorative or load-bearing applications and can support up to 250lbs with proper installation.
- Most brackets and corbels have the same style in multiple sizes, ranging from 3” to 35” in height!
- Quick and easy DIY installation with wood glue and nails or screws
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADAMS RITE Elec Stk, 12 VDC, STD Fail Sec, Radius FP, US19 (7130-310-335-00)
- CONSTRUCTION METALS GRY Mini Area Well (569041)
- EBERHARD MANUFACTURING CO Cylinder Plug Keyed J203 (EMC 18400-DB-J203)
- GARLOCK Gasket, Size 3 In, Tri-Clamp, FKM (40MPSFY-300)
- EKENA MILLWORK Thorton Slat Rough Sawn Bracket, Western Red Cedar, 6"W x 44"D x 48"H (BKT06X44X48THR06RWR)
- EKENA MILLWORK Newport Rough Sawn Corbel, Douglas Fir, 4"W x 6"D x 6"H (COR04X06X06NEW00RDF)
- EKENA MILLWORK 2"W x 4 1/2"D x 8"H Small Rojas Wood Vintage Decor Corbel, Reclaimed Grey (CORWD02X04X08RJGY)
- EKENA MILLWORK Legacy Traditional Smooth Bracket, Douglas Fir, 5 1/2"W x 28"D x 40"H (BKT06X28X40LEC01SDF)
- EKENA MILLWORK Sellek Architectural Grade PVC Bracket, 5/8"W X 6"D X 6"H (BKTP01X06X06SK)
- EKENA MILLWORK Thorton Slat Smooth Outlooker, Western Red Cedar, 5 1/2"W x 24"D x 36"H (OUT06X24X36THR06SWR)
- DESIGNS OF DISTINCTION Medium Triad Corbel - White Oak (01607006WK1)
- Ekena Millwork Architectural Brackets, Braces, Corbels & Outlookers