Shop All Shelf Brackets
Ekena Millwork
2 1/2"W x 16"D Floating Steel Heavy Duty Wall Mount, Powder Coated Black
Mfr # BKTM02X16FWPBL
Zoro # G403545631
product price: $46.99
/ea
$46.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Powder Coated Black
Product Information
- Brand Ekena Millwork
- MFR # BKTM02X16FWPBL
- Zoro # G403545631
- Country of Origin China
- Category Shelf Brackets
Dimensions
Size (In.) | 2 1/2"W x 16"D |
Details
Color | Powder Coated Black |
Description
This line of authentic 1/2" thick steel brackets offers powerful support for your project, as well as a sleek black powder coated finish. Fitting for hidden applications such as floating vanities, shelving, or countertops, the brackets offer a non-intrusive installation. Pre-drilled holes also assure an easy and hassle-free install. Sturdy, invisible steel brackets do not compromise space, mean a no “knocking knees” application for your project. Optimal for hidden floating applications and installations, this is the premier general multi-use support bracket.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS Wire Shlf Pst, 14 inx1 in, Quick-Adjust (P14BK)
- ORBIS Gray Plastic Lid (RCS01215-1 GRAY)
- QUANTUM STORAGE SYSTEMS Plastic Divider, Black, 15 3/4 in L, Not Applicable W, 5 1/4 in H, 6 PK (DS93060CO)
- SENTRY SAFE Compact Safe, 0.05 cu ft, 2 lb, 3 Number Mechanical Lock (P005C)
- EKENA MILLWORK 2 1/2"W x 12"D Floating Steel Heavy Duty Wall Mount, Powder Coated Black (BKTM02X12FWPBL)
- EKENA MILLWORK 2 1/2"W x 20"D Floating Steel Heavy Duty Wall Mount, Powder Coated Black (BKTM02X20FWPBL)
- EKENA MILLWORK 2 1/2"W x 18"D Floating Steel Heavy Duty Wall Mount, Powder Coated Black (BKTM02X18FWPBL)
- EKENA MILLWORK Embrey Steel Bracket, Stainless Steel 2"W x 6"D x 3 3/4"H (BKTM02X06X03EBSS)
- EKENA MILLWORK Stockport Steel Bracket, Antiqued Pewter 2"W x 14"D x 14"H (BKTM02X14X14STAPW)
- EKENA MILLWORK Morris Steel Bracket, Antiqued Warm Silver 3"W x 8"D x 8"H (BKTM03X08X08MOAWS)
- CLOSETMAID Closetmaid 2854 16 In. Shelf Bracket (6576755)
- Ekena Millwork Shelf Brackets