Shop All Molding and Trim
Ekena Millwork
2 1/2"W 4 1/4"H x 1 5/8"P Adonis Panel Moulding Center
Mfr # PML04X01AD
Zoro # G004648885
product price: $3.55
/ea
Sold in multiples of 2 for $7.10
$7.10
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Ekena Millwork
- MFR # PML04X01AD
- Zoro # G004648885
- Country of Origin China
- Category Molding and Trim
Description
Our beautiful panel moulding and corners add a decorative, historic, feel to walls, ceilings, and furniture pieces. They are made from a high density urethane which gives each piece the unique details that mimic that of traditional plaster and wood designs, but at a fraction of the weight. This means a simple and easy installation for you. The best part is you can make your own shapes and sizes by simply cutting the moulding piece down to size, and then butting them up to the decorative corners. These are also commonly used for an inexpensive wainscot look.
- Modeled after original historical patterns and designs
- Solid urethane for maximum durability and detail
- Lightweight for quick and easy installation
- Factory primed and ready for paint or faux finish
- Can be cut, drilled, glued, or screwed
- Can be used on the interior or exterior
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including 2,2-Bis(bromomethyl)-1,3-propanediol, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE Sliding Screen Door Spring-Loaded Roller Assembly, High Density (2 Pack) (B 707)
- OOK Hanger Picture Pro 30Lb Cap (50024)
- USA INDUSTRIALS 316 SS Kammprofile Gasket with Graphite Facing 3" - 1/8" T - #150 (BULK-KPG-8)
- RENIN Renin 72 in. x 80 1/2 in. Lace Multi-X Design Mirror Bypass Door (EU3265PWCLE072080)
- EKENA MILLWORK Wilson Architectural Grade PVC Dentil Block Trim, 7"H x 1"P x 91"L (DENP07WIL02)
- EKENA MILLWORK 11 3/8"W x 7 1/8"D x 6 5/8"H Shell Wall Sconce (SCO11X07X06SH)
- EKENA MILLWORK 2 7/8"H x 3/4"P x 94 1/2"L Monique Window & Door Casing (CAS02X00MO)
- EKENA MILLWORK WM47 - 4 5/8"F x 9/16"T x 144"L Crown Flexible Moulding (MLDFWM47X144)
- EKENA MILLWORK CVA350 - 3 1/2"H x 3/4"D x 144"L Casing Flexible Moulding (CASFCVA350X144)
- EKENA MILLWORK 94 1/2"L (Adjustable 96"H to 120"H) Ashford Square Panel Stacked Wall Wainscot Paneling Kit (WPKUST032P096)
- EKENA MILLWORK 28" Bottom Width x 29 1/8" Top Width x 3 1/2"H x 7/8"P Bedford Crosshead (CRH03X28BE)
- Ekena Millwork Molding & Millwork