Shop All Window Shutters
Ekena Millwork
18"W x 76"H Americraft Two Equal Louver Exterior Real Wood Shutters, Unfinished
Mfr # RW101LV18X76UNH
Zoro # G206282528
product price: $313.99
/pr
Free Shipping & Returns
$313.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 18"
- Height 76"
- Material Hawaiian Mango Wood
- Shutter Type Louvered
- Shutter Design 2 Equal Louver
Product Information
- Brand Ekena Millwork
- MFR # RW101LV18X76UNH
- Zoro # G206282528
- Country of Origin United States
- Category Window Shutters
Dimensions
Width | 18" |
Height | 76" |
Details
Color | Unfinished |
Material | Hawaiian Mango Wood |
Item | Window Shutter |
Shutter Type | Louvered |
Shutter Design | 2 Equal Louver |
Series | Americraft Real Wood |
Description
Hawaiian mango wood shutters are an eco-friendly hand-crafted decorative wood product. Produced from the high-quality mango wood tree, a distinctive textured wood grain offers golden-brown pattern variations. These durable, hardwood exterior shutters age beautifully, while offering a sustainable building product. Available in stunning unfinished stain grade, primed, or one of our long-lasting solid color wood stains, that offer durability against cracking and peeling. Hawaiian mango wood is a highly desired artisan wood and is now available in affordable, durable, and environmentally friendly exterior shutters.
- Hawaiian mango wood is both eco-friendly and durable
- Distinctive textures and patterns offer a beautiful pair of exterior shutters
- Strength, density, and attractive looks will instantly upgrade your house
- Available in both stain grade and a variety of beautiful, hand-stained finishes
- Sustainable Mango Wood offers affordable and environmentally friendly shutter product
- Choose from classic and modern shutter designs
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS Ring EPDM Rubber Flange Gasket for 4" Pipe - 1/16" Thick - Class 300 (BULK-FG-554)
- BRASS ACCENTS Kick Plate, 6x40", Antique Brass Screw (A09-P0640-609)
- SPD Welded Blade End Gas Spring (GSWB426478)
- PRIME-LINE 2 in. Aluminum Sliding Door Binder Posts with Screw 4 Pack (E 2055)
- EKENA MILLWORK Standard Size Cottage Style Double Panel Shutters, 26714030 (00026714030)
- EKENA MILLWORK Lifetime Vinyl, Standard Cathedral Top Center Mullion, Open Louver Shutters, LL1S14X06000WH (LL1S14X06000WH)
- EKENA MILLWORK Lifetime Vinyl, Standard Four Board Joined, Board-n-Batten Shutters, LJ4S14X05500FB (LJ4S14X05500FB)
- EKENA MILLWORK Mid-America Vinyl, Standard Size Four Board Joined Shutters, 31467002 (00031467002)
- EKENA MILLWORK Lifetime Vinyl, Standard Two Equal Panels, Raised Panel Shutters, LP2S14X03500BL (LP2S14X03500BL)
- EKENA MILLWORK Lifetime Vinyl, Standard Cathedral Top Center Mullion, Open Louver Shutters, LL1S14X04800RD (LL1S14X04800RD)
- EKENA MILLWORK Builders Edge, TailorMade Four Board Joined (2 Batten), Board-n-Batten Shutters, BEJ4140054036 (BEJ4140054036)
- Ekena Millwork Window Shutters