Shop All Wall Coverings
Ekena Millwork
16"W x 20"H x 1/2"P Ashford Molded Classic Wainscot Wall Panel
Mfr # PNL16X20AS-01
Zoro # G504660387
product price: $17.89
/ea
$17.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Ekena Millwork
- MFR # PNL16X20AS-01
- Zoro # G504660387
- Country of Origin China
- Category Wall Coverings
Dimensions
Size (Width x Height) | 16"W x 20"H |
Description
Save time and money with our easy to use wall panel moulding. Pair with matching crown moulding, baseboard, or door and window casing for a harmonious complete look. Polyurethane decorative wall panels come factory-primed and can easily be painted or faux finished to match doors, furniture or walls. These lightweight panels resemble their traditional wood counterparts, except these won’t warp, split or splinter making them a lasting upgrade to your home.
- Save time and money with preassembled panels
- Strong composite material, perfect for both interior or exterior applications
- Attaches easily and gives doors or walls elegant finished look
- Solid polyurethane with a similar density of pine
- Lightweight for quick and easy installation
- Factory primed and ready for paint or faux finish
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including 2,2-Bis(bromomethyl)-1,3-propanediol, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFETY TECHNOLOGY INTERNATIONAL Emergency Exit Push Button, Blue, SPDT (SS2409EX-EN)
- ZORO SELECT Disc Magnet, Neodymium, 5.7 lb. Pull (6YA41)
- TELL Storeroom Lever Set (CL100619)
- KWIKSET VB Aliso Entry Lockset (400AO 11P SMT 6AL RCS V1)
- EKENA MILLWORK 20"W x 20"H x 1/2"P Ashford Molded Classic Wainscot Wall Panel (PNL20X20AS-01)
- EKENA MILLWORK 8"W x 28"H x 1/2"P Ashford Molded Classic Wainscot Wall Panel (PNL08X28AS-01)
- EKENA MILLWORK 12"W x 24"H x 1/2"P Ashford Molded Classic Wainscot Wall Panel (PNL12X24AS-01)
- EKENA MILLWORK 9"W x 8"H Cascade Stacked Stone, StoneWall Faux Stone Siding Panel, Smokey Ridge (PNUCASR-MAT-SAMPLE)
- EKENA MILLWORK Large Swansea Decorative Fretwork Wood Wall Panels, Wood (Paint Grade), 23 3/8"W x 23 3/8"H x 3/8"T (WALW24X24X0375SWNMF)
- EKENA MILLWORK Harrison Raised Panel Decorative Wall Panel, 18"W x 16"H x 5/8"P (WALP18X16X062HAR)
- MANHATTAN COMFORT Nancy, Vinyl Awning Stripe Wallpaper, 205 In X 33 Ft = 56 Sq Ft (Nancy)
- Ekena Millwork Wall Coverings