Shop All Window Shutters
Ekena Millwork
14 3/4-in. W x 71-in. H Mid-America Vinyl, Williamsburg Double Panel Shutters, 004 - Wedgewood Blue
Mfr # 00021471004
Zoro # G909186994
product price: $107.99
/pr
Free Shipping & Returns
$107.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Wedgewood Blue
Product Information
- Brand Ekena Millwork
- MFR # 00021471004
- Zoro # G909186994
- Country of Origin United States
- Category Window Shutters
Dimensions
Width | 14 3/4" |
Height | 71" |
Details
Color | Wedgewood Blue |
Restrictions
- WARNING: This product can expose you to chemicals including Vinyl chloride, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CECO Half Glass Steel Door, 84 in H, 36 in W, 1 3/4 in Thick, 18-gauge, Type: 3 (CHMD x HG30 70 x CYL-ST-18ga)
- CODEL DOORS 24" x 96" Primed 1-Panel 2-Step Interior Shaker Slab Door (2080pri8491)
- ZORO SELECT Grommet, Buna-N, MS 35489-80, PK25 (3MRP1)
- MSI Driftwood Interlocking SAMPLE Glass Mesh-Mounted Mosaic Tile (ZOR-MD-0139-SAM)
- EKENA MILLWORK Standard Size Cottage Style Double Panel Shutters, 26714002 (00026714002)
- EKENA MILLWORK Lifetime Vinyl, Standard Cathedral Top Center Mullion, Open Louver Shutters, LL1S14X03600MB (LL1S14X03600MB)
- EKENA MILLWORK Mid-America Vinyl, TailorMade Four Board Joined (2 Batten), Board-n-Batten Shutters, J41453004 (J41453004)
- EKENA MILLWORK Builders Edge, Cottage Style, Raised Panel Shutters, 30140167030 (030140167030)
- EKENA MILLWORK Rustic Two Equal Louver Rough Cedar Faux Wood Shutters (Per Pair), Primed Tan, 15"W x 56"H (SHULV15X56RCPR)
- EKENA MILLWORK Lifetime Vinyl, Standard Cathedral Top Center Mullion, Open Louver Shutters, LL1S14X06700BL (LL1S14X06700BL)
- MR MXYZPTLK Perfect Shutters IL501559049 Premier Louver Exterior Decorative Shutter; Paintable - 15 x 59 in. (IL501559049)
- Ekena Millwork Window Shutters