Shop All Window Shutters
Ekena Millwork
14 1/2-in. W x 80-in. H Mid-America Vinyl, Standard Size, Open Louver Shutter, 004 - Wedgewood Blue
Mfr # 00011480004
Zoro # G409188597
Free Shipping & Returns
$79.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 14 1/2"
- Height 80"
Product Information
- Brand Ekena Millwork
- MFR # 00011480004
- Zoro # G409188597
- Country of Origin United States
- Category Window Shutters
Dimensions
Width | 14 1/2" |
Height | 80" |
Details
Color | Wedgewood Blue |
Restrictions
- WARNING: This product can expose you to chemicals including Vinyl chloride, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MANHATTAN COMFORT Niort, Vinyl Turbine Twist Wallpaper, 205 In X 33 Ft = 56 Sq Ft (Niort)
- TRIM-LOK Edge Trim, Alum Clip, 0.36 In W, 25 Ft (100B3X3/16-25)
- ANDOVA TILES SAMPLE Hoem Glass Mosaic Pattern Wall Tile (SAM-ANDHOE154)
- TRILOGY Electronic Lock, Satin Chrome, 12 Button (DL5200 US26D)
- EKENA MILLWORK Lifetime Vinyl, Standard Two Equal Panels, Raised Panel Shutters, LP2S14X04300BL (LP2S14X04300BL)
- EKENA MILLWORK Decorative Vinyl Hinge Set, 4 Hinges, 2 S-Hooks, 002 - Black (00970642002)
- EKENA MILLWORK Lifetime Vinyl, Standard Cathedral Top Center Mullion, Open Louver Shutters, LL1S14X03600CB (LL1S14X03600CB)
- EKENA MILLWORK True Fit PVC, All Louver Louver Shutters, Unfinished, 14"W x 36"H (TFP001LV14X036UN)
- EKENA MILLWORK Builders Edge, Standard Two Equal Panels, Raised Panel Shutters, 30140067028 (030140067028)
- EKENA MILLWORK Lifetime Vinyl, Standard Cathedral Top Center Mullion, Open Louver Shutters, LL1S14X08000CB (LL1S14X08000CB)
- EKENA MILLWORK Lifetime Vinyl, Standard Two Equal Panels, Raised Panel Shutters, LP2S12X05100MS (LP2S12X05100MS)
- Ekena Millwork Window Shutters