Shop All Architectural Columns
Ekena Millwork
12"W x 8'H Craftsman Classic Square Non-Tapered Smooth Column w/ Standard Capital & Standard Base
Mfr # EC1208ENPSTST
Zoro # G405055572
Free Shipping & Returns
$388.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size (Width x Height) 12"W x 8'H
- Capital & Base Style Standard Capital & Base
- Taper Style Non-Tapered
- Series Craftsman Classic
- Design Smooth
Product Information
- Brand Ekena Millwork
- MFR # EC1208ENPSTST
- Zoro # G405055572
- Country of Origin United States
- Category Architectural Columns
Dimensions
Size (Width) | 12" |
Size (Width x Height) | 12"W x 8'H |
Size (Height) | 8' |
Details
Capital & Base Style | Standard Capital & Base |
Taper Style | Non-Tapered |
Series | Craftsman Classic |
Design | Smooth |
Description
Endura-Craft Columns are the last segment in Pacific Columns' extensive line of composite columns. These columns are the perfect combination of early 1900's Arts and Crafts architecture and today's most advanced construction materials. The Endura-Craft Column Series is manufactured from the highest quality expanded cellular PVC, allowing them to be trimmed, drilled, and even fastened with traditional carpentry tools. _x000D_
_x000D_
Although traditional carpentry tools are used to install these innovative Endura-Craft Craftsman PVC Column Wraps, there is no need for the traditional joinery work of wood columns or the constant painting and upkeep that wood columns require. Endura-Craft Craftsman Columns also come with the E-Z Lock column joint design, which means that they come ready for quick and simple installation. This innovative design results in clean edges and an overall crisp and precise appearance. _x000D_
_x000D_
This allows the PVC Column Wraps to have hollow centers ready to wrap a support beam, act as a channel for downspouts or hiding wiring and plumbing. Detachable bases allow each Endura-Craft Craftsman column to be trimmed to a specified height.
_x000D_
Although traditional carpentry tools are used to install these innovative Endura-Craft Craftsman PVC Column Wraps, there is no need for the traditional joinery work of wood columns or the constant painting and upkeep that wood columns require. Endura-Craft Craftsman Columns also come with the E-Z Lock column joint design, which means that they come ready for quick and simple installation. This innovative design results in clean edges and an overall crisp and precise appearance. _x000D_
_x000D_
This allows the PVC Column Wraps to have hollow centers ready to wrap a support beam, act as a channel for downspouts or hiding wiring and plumbing. Detachable bases allow each Endura-Craft Craftsman column to be trimmed to a specified height.
- Made from expanded cellular PVC
- Ready for your prime and paint
- Virtually maintenance-free performance
- E-Z lock joint design makes installation a breeze
- Assembles around a structural support
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Vinyl chloride, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- M-D Window Seal, Gray, 17 ft L, 1/4" W, 17 ft H (2238)
- KEYLESSFACTORY Garage Door Mini Key Chain Remote Replacement for Linear Megacode ACT-31B (KLF-ACT)
- ZORO SELECT Chrome Keyed Alike Sliding Showcase Lock (1RBK7)
- MACCOURT Type M Window Cover (W4217)
- EKENA MILLWORK 8"W x 10'H Craftsman Classic Square Non-Tapered Smooth Column w/ Standard Capital & Standard Base (EC0810ENPSTST)
- EKENA MILLWORK 6"W x 4'H Craftsman Classic Square Non-Tapered Smooth Column w/ Standard Capital & Base (EC0604ENPSTST)
- EKENA MILLWORK 6"W x 6'H Craftsman Classic Square Non-Tapered Smooth Column w/ Standard Capital & Base (EC0606ENPSTST)
- EKENA MILLWORK 7"W x 90"H x 2 1/4"D with 13 1/4" Attached Plinth, Fluted Pilaster (each) (PIL07X90X02)
- EKENA MILLWORK Craftsman Classic Square Non-Tapered Smooth PVC Column, Standard Capital & Standard Base (CC0810ENPCSCS)
- EKENA MILLWORK Craftsman Classic Square Non-Tapered, Smooth PVC Column, Prairie Capital & Prairie Base (CC0609ENPPRPR)
- EKENA MILLWORK Craftsman Classic Square Tapered Smooth PVC Column, Standard Capital & Standard Base (CC1206ETPCSCS)
- Ekena Millwork Architectural Columns