Shop All Window Shutters
Ekena Millwork
12"W x 46"H Americraft Two Equal Louver Exterior Real Wood Shutters, Unfinished
Mfr # RW101LV12X46UNH
Zoro # G306273457
product price: $171.99
/pr
Free Shipping & Returns
$171.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 12"
- Height 46"
- Material Hawaiian Mango Wood
- Shutter Type Louvered
- Shutter Design 2 Equal Louver
Product Information
- Brand Ekena Millwork
- MFR # RW101LV12X46UNH
- Zoro # G306273457
- Country of Origin United States
- Category Window Shutters
Dimensions
Width | 12" |
Height | 46" |
Details
Color | Unfinished |
Material | Hawaiian Mango Wood |
Item | Window Shutter |
Shutter Type | Louvered |
Shutter Design | 2 Equal Louver |
Series | Americraft Real Wood |
Description
Hawaiian mango wood shutters are an eco-friendly hand-crafted decorative wood product. Produced from the high-quality mango wood tree, a distinctive textured wood grain offers golden-brown pattern variations. These durable, hardwood exterior shutters age beautifully, while offering a sustainable building product. Available in stunning unfinished stain grade, primed, or one of our long-lasting solid color wood stains, that offer durability against cracking and peeling. Hawaiian mango wood is a highly desired artisan wood and is now available in affordable, durable, and environmentally friendly exterior shutters.
- Hawaiian mango wood is both eco-friendly and durable
- Distinctive textures and patterns offer a beautiful pair of exterior shutters
- Strength, density, and attractive looks will instantly upgrade your house
- Available in both stain grade and a variety of beautiful, hand-stained finishes
- Sustainable Mango Wood offers affordable and environmentally friendly shutter product
- Choose from classic and modern shutter designs
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTANA Satin Brass Door and Butt Hinge (S44R5BB4)
- MARLBORO 29/32" W x 5-1/3" H Mill Stainless Steel Weld-On Hinge (4PPR8)
- DORMAKABA MULTI-HOUSING Dormakaba Saffire LX-L Cylindrical RFID Privacy with Thumbturn Lockset; Long Lever; Toggle; (ML002ELKBPLTKB52L)
- ORBIS Hl4048 Lids (CHDR4048-SF BLK)
- EKENA MILLWORK Lifetime Vinyl, Standard Two Equal Panels, Raised Panel Shutters, LP2S14X04300BL (LP2S14X04300BL)
- EKENA MILLWORK Lifetime Vinyl, Standard Two Equal Panels, Raised Panel Shutters, LP2S14X03500BL (LP2S14X03500BL)
- EKENA MILLWORK Lifetime Vinyl, Standard Cathedral Top Center Mullion, Open Louver Shutters, LL1S14X02500BL (LL1S14X02500BL)
- EKENA MILLWORK Mid-America Vinyl, Standard Size Cathedral Top Center Mullion, Open Louver Shutter, 11236027 (00011236027)
- EKENA MILLWORK Builders Edge, Standard Cathedral Top Center Mullion, Open Louver Shutters, 10120079002 (010120079002)
- EKENA MILLWORK Lifetime Vinyl, Standard Two Equal Panels, Raised Panel Shutters, LP2S12X05100RD (LP2S12X05100RD)
- EKENA MILLWORK Builders Edge, TailorMade Two Equal Panels, Raised Panel Shutters, BEP2120070078 (BEP2120070078)
- Ekena Millwork Window Shutters