Shop All Molding and Trim
Ekena Millwork
1 1/8"H x 3/8"P x 94 1/2"L Crendon Roped Panel Moulding
Mfr # PML01X01CR
Zoro # G204648227
product price: $7.89
/ea
$7.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Ekena Millwork
- MFR # PML01X01CR
- Zoro # G204648227
- Country of Origin China
- Category Molding and Trim
Description
Our beautiful panel moulding and corners add a decorative, historic, feel to walls, ceilings, and furniture pieces. They are made from a high density urethane which gives each piece the unique details that mimic that of traditional plaster and wood designs, but at a fraction of the weight. This means a simple and easy installation for you. The best part is you can make your own shapes and sizes by simply cutting the moulding piece down to size, and then butting them up to the decorative corners. These are also commonly used for an inexpensive wainscot look.
- Modeled after original historical patterns and designs
- Solid urethane for maximum durability and detail
- Lightweight for quick and easy installation
- Factory primed and ready for paint or faux finish
- Can be cut, drilled, glued, or screwed
- Can be used on the interior or exterior
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including 2,2-Bis(bromomethyl)-1,3-propanediol, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RICHELIEU HARDWARE 3-3/4 in. (96 mm) Center-to-Center Brushed Oil-Rubbed Bronze Contemporary Drawer Pull (BP65017BORB)
- J.W. WINCO GN41-40-3/8X16-100-D0-S Leveling Feet (41-40-3/8X16-100-D0-S)
- MASTER LOCK Lever Lockset, Mechanical, SLC Angled (SLCHPV26D)
- PRIMELINE TOOLS Bypass Mirror Door Bottom Track, 48 in., Roll-Formed Steel, Satin Nickel (Single Pack) (N 6875)
- EKENA MILLWORK 3 1/8"W x 3 1/8"H Traditional Panel Moulding Corner (matches moulding PML00X00TR) (PML03X03TR)
- EKENA MILLWORK Capistrano Architectural Grade PVC Running Trim, 4"H x 5/8"P x 48"L (RUNP04X0625X48CPS)
- EKENA MILLWORK SAMPLE - 5 1/4"H x 5 1/4"P x 7 1/2"F x 12"L Attica Acanthus Leaf Crown Moulding (SAMPLE-MLD05X05X07AT)
- EKENA MILLWORK SAMPLE - 4 1/8"H x 6 1/8"P x 7 1/4"F x 12"L Diane Traditional Crown Moulding (SAMPLE-MLD06X04X07DI)
- EKENA MILLWORK Sanford Architectural Grade PVC Dentil Trim w/Backplate, 5"H x 1"P x 93 3/8"L (DENP05SAN01)
- EKENA MILLWORK WM376 - 2 1/4"H x 11/16"D x 144"L Casing Flexible Moulding (CASFWM376X144)
- ARCHITECTURAL PRODUCTS BY OUTWATER WM 620 4 in. x 1/2 in. x 6 in. L Flexible Polyurethane Base Molding Sample (3P5.37.01391)
- Ekena Millwork Molding and Trim