Shop All Wall Coverings
Ejoy
Acoustic Vinyl Wall Cladding Siding Board, 12.6 x 106 x 0.8, 2PK
Mfr # LACP_021
Zoro # G410929714
Free Shipping & Returns
$166.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Ejoy
- MFR # LACP_021
- Zoro # G410929714
- Country of Origin China
- Category Wall Coverings
Description
One box comes with 2 pieces of 12.6 x 106 x 0.8 acoustic panels. Our finest soundproofing panels, these natural oak acoustic slat wood paneling for soundproofing walls feature unrivaled noise canceling materials. Constructed from eco-friendly MDF, the slats are fully wrapped in heavy-duty wood veneer finish. Furthermore, the backing is made from high-density acoustical fiber which is excellent for enhancing sound quality, increasing privacy, containing unwanted noise from escaping, and many other benefits.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACROVYN End Cap, Mission White, 1-1/2" dia. (4CCAP933N)
- DELTANA Baseboard Door Bumper, Solid Brass Black 4" (BDS425U19)
- PALISADE Vinyl J-Trim 94"L in Carrara Marbl, PK5 (19010PK)
- USG INTERIORS USG Interiors 4240 12 x 12 in. Tivoli Ceiling Tile - Pack Of 32 (369176)
- EJOY Acoustic Vinyl Wall Cladding Siding Board, 12.6 x 106 x 0.8, 2PK (LACP_013)
- EJOY 106in x 4in Wood and Poly Composite Decorative Privacy Screen Panel Divider, 3PK (WPCT005-GrayBlack)
- EJOY Pebble Gray Wood Slat Panels for Walls - Stout, 3PK (WWC_0050)
- EJOY Unfinished Wood Slat Panels for Walls, 3PK (WWC_0000)
- EJOY Acoustic Vinyl Wall Cladding Siding Board, 94 x 23.6 x 0.8 (ACP_030)
- EJOY Acoustic Vinyl Wall Cladding Siding Panel, 94.5 in. x 4.8 in. x 0.5 in., 4PK (VWC_G1205A-594)
- EKENA MILLWORK Harrison Raised Panel Decorative Wall Panel, 34"W x 12"H x 5/8"P (WALP34X12X062HAR)
- Ejoy Wall Coverings