Shop All Computer Monitors
Eizo
FlexScan S2133 21.3 in. 1600 x 1200 LCD Monitor
Mfr # S2133-BK
Zoro # G110746895
product price: $1,244.99
/ea
Free Shipping & Returns
$1,244.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Eizo
- MFR # S2133-BK
- Zoro # G110746895
- UPC # 690592036114
- Country of Origin China
- Category Computer Monitors
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KANTEK LCD Monitor Magnifier Filter, 19" Wide (MAG19L)
- BESTLINK NETWARE DB9 Female to Female Serial Cable- 10Ft (180232)
- ENET Netgear Agm732F Compatible Sfp (AGM732F-ENC)
- KODAK FLIK X4 800 x 480 LCD Home Theater Projector System with 100 Lumens -Tripod and Case Included (RODPJSX5P480)
- LILLIPUT 10.1 In. USB Power On Touch Screen Monitor Um-1010-C-T (UM1010T001)
- VIEWSONIC LED Monitor, 24", 1920x1200 Res., 21.28"x15.35"x7.9", Black (VEWVA2459SMH)
- ADVANTECH 15.6 WXGA Ind. Monitor, w/ PCAP touch HDMI (FPM-215W-P4AE)
- DELL FLAT PANEL MONITOR 100-240V-AC LED AND LCD DISPLAY (E2417H)
- ASUS 23.8" Wide Screen 100,000,000:1 D-Sub/HDMI/DVI-D LED LCD Monitor (Blk) (VA24EHE)
- MOTORCRAFT Separator Asy-O, Fl2077 (FL2077)
- ASUS 15.6" 800:1 Full HD IPS USB Type-C Portable Eye Care Monitor (MB16AC)
- Eizo Computer Monitors