Shop All Instrument Combination Kit
Eisco Scientific
Universal Tutorial Set - Eisco Labs, 259 Atoms
Mfr # SET00621
Zoro # G7657668
product price: $173.99
/ea
Free Shipping & Returns
$173.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 9-1/2 in
- Length 13-1/2 in
- Height 3 in
Product Information
- Brand Eisco Scientific
- MFR # SET00621
- Zoro # G7657668
- Country of Origin India
- Category Instrument Combination Kit
Dimensions
Width | 9-1/2 in |
Length | 13-1/2 in |
Height | 3 in |
Details
Item | Universal Tutorial Set - Eisco Labs,259 |
Description
Universal Tutorial Set - Eisco Labs,259
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COOPER-ATKINS Analog Hygrometer, 12 In., -40 to 120 F (212-150-8)
- ZORO SELECT Pressure Gauge, 0 to 3000 psi, 1/4 in MNPT, Stainless Steel, Silver (4FML6)
- EXTECH LCR Meter (LCR200)
- TEST PRODUCTS INTL Alligator Clip, Narrow Copper (BC60AC)
- EISCO SCIENTIFIC Eisco Labs Solar System Model (BD0074A)
- EISCO SCIENTIFIC Simple Machines, Block And Tackle (WDMS21)
- EISCO SCIENTIFIC Magnetic Atoms Molecular Model Set (Carbon, Methane, Butane) (SET00624)
- EISCO SCIENTIFIC Star Fish Model, 3-D, Sectional View, Mounted on Base, 18"x16" (ZM0136)
- EISCO SCIENTIFIC Giant Sized Molecular Model Set - 343 Total Pieces (99 Atoms) (SET00618)
- EXTECH Electrical Troubleshooting Kit (CB10-KIT)
- EXTECH Heavy Duty Industrial MultiMeter Kit (EX505-K)
- Eisco Scientific Instrument Combination Kit