Shop All Lab Burners
Eisco Scientific
No Tip Bunsen Burner, Tirrill, LP Fuel
Mfr # CH0995LP
Zoro # G6413666
product price: $38.49
/ea
$38.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fuel Type LP
- Btu Output 2000 to 3200
- Type Tirrill
- Barb Size 8 mm
- Outside Dia. 13 mm
Product Information
- Brand Eisco Scientific
- MFR # CH0995LP
- Zoro # G6413666
- UPC # 849230062484
- Country of Origin India
- Category Lab Burners
Dimensions
Barb Size | 8 mm |
Outside Dia. | 13 mm |
Overall Height | 6 in |
Hose Barb Size | 1/4 in |
Tube Diameter | 1/4 in |
Details
Fuel Type | LP |
Btu Output | 2000 to 3200 |
Type | Tirrill |
Material | Cast Iron (Base) |
Item | Anti-Tip Bunsen Burner |
Industry Type | Healthcare |
Max. Temp. | 1,550 Degrees C |
Product Type | Bunsen Burner |
Bunsen Burner Type | Tirrill |
BTU Output - Minimum | 2,000 BTU |
BTU Output - Maximum | 3,200 BTU |
Temperature - Maximum | 1,550 Degrees C |
Description
Anti-Tip Bunsen Burner, Tirrill, LP, Btu Output 2000 to 3200, Max. Temp. 1,550 Degrees C, Barb Size 8 mm, Material Cast Iron (Base), Outside Dia. 13 mm, Overall Height 6 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURAC Precision Combined Form API Hydrometer (B61823-0400)
- UNITED SCIENTIFIC Test Tube Rack, Wire, Epoxy-Coated, 24 p (TTWE03)
- BASF Np1 Polyseal White 10Oz (NP1WHT12)
- KIMBLE CHASE Test Tubes, 6ML, PK1000 (73500-1275)
- EISCO SCIENTIFIC No Tip Bunsen Burner, Iron, LP Fuel (CH0993LP)
- EISCO SCIENTIFIC No Tip Bunsen Burner, Meker, Natural Fuel (CH0996NG)
- EISCO SCIENTIFIC No Tip Bunsen Burner, Meker, LP Fuel (CH0996LP)
- EISCO SCIENTIFIC No Tip Bunsen Burner, Iron, Natural Fuel (CH0992NG)
- UNITED SCIENTIFIC Alcohol Burner Stand (ABSP05)
- HUMBOLDT Bunsen Burner, Natural, Btu 800-1200 (H-5870)
- BONFIRE PDSB Prime Double Side Burner (CBAPDSB)
- Eisco Scientific Lab Burners