Shop All Lab Burners
Eisco Scientific
No Tip Bunsen Burner, Meker, LP Fuel
Mfr # CH0996LP
Zoro # G6413648
$63.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fuel Type LP
- Btu Output 2000 to 3200
- Outside Dia. 42 mm
- Max. Temp. 1,780 Degrees C
- Barb Size 8 mm
Product Information
- Brand Eisco Scientific
- MFR # CH0996LP
- Zoro # G6413648
- UPC # 849230063832
- Country of Origin India
- Category Lab Burners
Dimensions
Outside Dia. | 42 mm |
Barb Size | 8 mm |
Overall Height | 9 in |
Hose Barb Size | 1/4 in |
Tube Diameter | 1/4 in |
Details
Fuel Type | LP |
Btu Output | 2000 to 3200 |
Max. Temp. | 1,780 Degrees C |
Industry Type | Healthcare |
Material | Cast Iron (Base) |
Type | Meker |
Item | Anti-Tip Bunsen Burner |
Product Type | Bunsen Burner |
Temperature - Maximum | 1,780 Degrees C |
Bunsen Burner Type | Meker |
BTU Output - Minimum | 1,900 BTU |
BTU Output - Maximum | 3,100 BTU |
Description
Anti-Tip Bunsen Burner, Meker, LP, Btu Output 2000 to 3200, Max. Temp. 1,780 Degrees C, Barb Size 8 mm, Material Cast Iron (Base), Outside Dia. 42 mm, Overall Height 9 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REICHERT Digital Refractometer, Accuracy 0.5 Deg. (13940014)
- DYNAMAT Dynamat 010612 18 x 32 SuperLite Tri-Pak - 3 Pieces 12 sq.ft. Total (10612)
- LW SCIENTIFIC Differential Counter 8 Keys, Manual (CTL-DIFM-08KY)
- ADVANTECH Sieve, #500, S/S, 8 In, Full Ht (500SS8F)
- EISCO SCIENTIFIC No Tip Bunsen Burner, Iron, LP Fuel (CH0993LP)
- EISCO SCIENTIFIC No Tip Bunsen Burner, Iron, Natural Fuel (CH0992NG)
- EISCO SCIENTIFIC No Tip Bunsen Burner, Meker, Natural Fuel (CH0996NG)
- BONFIRE PDSB Prime Double Side Burner (CBAPDSB)
- HUMBOLDT Bunsen Burner, Natural, Btu 800-1200 (H-5870)
- UNITED SCIENTIFIC Alcohol Burner Stand (ABSP05)
- Eisco Scientific Lab Heaters