Shop All Instrument Combination Kit
Eisco Scientific
Eisco Labs Molecular Model Set - Biochemistry Student - 135 Pieces
Mfr # SET00610
Zoro # G7663636
product price: $52.45
/ea
$52.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 7-1/2 in
- Height 1.6 in
- Length 9.8 in
Product Information
- Brand Eisco Scientific
- MFR # SET00610
- Zoro # G7663636
- UPC # 849230055349
- Country of Origin India
- Category Instrument Combination Kit
Dimensions
Width | 7-1/2 in |
Height | 1.6 in |
Length | 9.8 in |
Details
Item | Eisco Labs Molecular Model Set - Biochem |
Description
Eisco Labs Molecular Model Set - Biochem
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHIMPO Digital Force Gauge, 5 lb., 4 Digit LCD (FGE-5XY)
- WATER SOURCE Water Source WSPHG100 100 PSI Water Pressure Test Gauge (405357)
- POMONA ELECTRONICS Banana Plug with Thrded Stud, Silver, PK10 (3263)
- TESTO 410-1 Pocket Pro Air Velocity & Temp Meter (0560 4101)
- EISCO SCIENTIFIC Star Fish Model, 3-D, Sectional View, Mounted on Base, 18"x16" (ZM0136)
- EISCO SCIENTIFIC Eisco Labs Solar System Model (BD0074A)
- EISCO SCIENTIFIC Giant Sized Molecular Model Set - 343 Total Pieces (99 Atoms) (SET00618)
- EISCO SCIENTIFIC Magnetic Atoms Molecular Model Set (Carbon, Methane, Butane) (SET00624)
- EISCO SCIENTIFIC Simple Machines, Block And Tackle (WDMS21)
- FLUKE Proving Unit Kit (T6-1000/PRV240FS)
- REED INSTRUMENTS Home Inspection Kit (REED-INSPECT-KIT)
- Eisco Scientific Instrument Combination Kit