Shop All Chemical and Hazmat Reference Materials
Eisco Scientific
Eisco Labs Advanced Heart and Lung Model, 7 Parts
Mfr # AM0068B
Zoro # G7663015
product price: $154.99
/ea
Free Shipping & Returns
$154.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 16.50 in
- Height 5.50 in
- Width 11.80 in
Product Information
- Brand Eisco Scientific
- MFR # AM0068B
- Zoro # G7663015
- UPC # 849230000790
- Country of Origin India
- Category Chemical and Hazmat Reference Materials
Dimensions
Depth | 16.50 in |
Height | 5.50 in |
Width | 11.80 in |
Details
Item | Eisco Labs Advanced Heart and Lung Model |
Description
Eisco Labs Advanced Heart and Lung Model
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMCO GRIP TAPE, BLACK & YELLOW, 2IN X 15FT (25405)
- MILWAUKEE TOOL Class 2 CSA Compliant Breakaway High Visibility Yellow Mesh Safety Vest - Small/Medium (48-73-5171)
- MONTOUR LINE Post and Rope Stanchion Sign Frame 8.5 x 11 in. V Satin St Steel (HDSF-8511-V-SS-PR)
- SHOWA Glove, Chemical Resistat, Seamless Knit, PR (CS721S-07)
- EISCO SCIENTIFIC Eisco Labs Human Model of Functional Brain - 1/2 Size (AM0216)
- EISCO SCIENTIFIC Eisco Animal Cell Mitosis Model (ZM0006)
- EISCO SCIENTIFIC Eisco Animal Cell Meiosis Model (ZM0010)
- EISCO SCIENTIFIC Typical Flower Model - Eisco Labs (BM0002)
- EISCO SCIENTIFIC Eisco Labs Cow Digestive System Model (ZM0126)
- MARCOM Training DVD, DOT Security Awareness (V0001569EO)
- MARCOM Confined Space Entry Compliance Manual (M0002540EO)
- Eisco Scientific Chemical and Hazmat Reference Materials