Shop All Soil Auger Kits
Eijkelkamp
Threaded All-purpose Auger, 3 1/4" (8cm)
Mfr # 01020208C
Zoro # G300470999
product price: $214.99
/ea
Free Shipping & Returns
$214.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Bottom Part
- Material High-Grade, Non-Toxic, Alloy Steel
- Length 28"
- Overall Length 28"
- Connector Type Threaded
Product Information
- Brand Eijkelkamp
- MFR # 01020208C
- Zoro # G300470999
- Country of Origin Netherlands
- Category Soil Auger Kits
Dimensions
Length | 28" |
Overall Length | 28" |
Manufacturer's Warranty Length | 1 Year |
Diameter | 3 1/4" (8cm) |
Details
Item | Auger |
Type | Bottom Part |
Material | High-Grade, Non-Toxic, Alloy Steel |
Connector Type | Threaded |
Description
Edelman auger, bottom part, combination type, conical screwthread connection, 3 1/4"
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEES TACKLE Single Rod Rack Set Bright Silver (MC70SL)
- KAMP-RITE TENT COT Cooler Bag, 36 Cans, 10"H x 23"L x 9"W (SC036)
- KOHLER Kit, Ignition Module (24 584 201-S)
- A & I PRODUCTS Micro-Rib V-Belt (57.5") 28.75" x2" x1" (A-575K12)
- EIJKELKAMP One-piece Spiral Auger, 1 1/2" (4cm) (010700041)
- EIJKELKAMP One-piece Bucket Auger, 2 3/4" (7cm) (010300071)
- EIJKELKAMP One-piece Stony Soil Auger, 2 3/4" (7cm) (010500071)
- EIJKELKAMP Bucket Auger, Bayonet, 2 3/4" (7cm) (01040007B)
- EIJKELKAMP Threaded Stony Soil Auger, 2 3/4" (7cm) (01060007C)
- EIJKELKAMP 40" Threaded Gouge Auger, 1" (30mm) (04020330C)
- EIJKELKAMP One-piece All-purpose Auger, 1 1/2" (4cm) (010102041)
- Eijkelkamp Soil Auger Kits