Shop All Soil Auger Kits
Eijkelkamp
Stony Soil Auger, Bayonet 4" (10cm)
Mfr # 01060010B
Zoro # G900471051
product price: $277.99
/ea
Free Shipping & Returns
$277.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Bottom Part
- Material High-Grade, Non-Toxic, Alloy Steel
- Overall Length 28"
- Length 28"
- Connector Type Quick Connect Bayonet
Product Information
- Brand Eijkelkamp
- MFR # 01060010B
- Zoro # G900471051
- Country of Origin Netherlands
- Category Soil Auger Kits
Dimensions
Overall Length | 28" |
Length | 28" |
Manufacturer's Warranty Length | 1 Year |
Diameter | 4" (10cm) |
Details
Item | Auger |
Type | Bottom Part |
Material | High-Grade, Non-Toxic, Alloy Steel |
Connector Type | Quick Connect Bayonet |
Description
Auger for stony soil, bottom part, bayonet, 4"
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Recoil Starter Asm (951-11208)
- STENS Engine Stop Switch (430602)
- PROGRESSIVE DYNAMICS Progressive Dynamics PD5110610V 5100 Series Automatic Transfer Switch - 120 VAC, 30 Amp w/Screw (PD5110010QV)
- TRILINK Replacement Saw Chain, 20in. L, 70 Links (CL85070NSTL2)
- EIJKELKAMP Threaded Stony Soil Auger, 4" (10cm) (01060010C)
- EIJKELKAMP One-piece All-purpose Auger, 2 3/4" (7cm) (010102071)
- EIJKELKAMP One-piece Clay Auger, 3 1/4" (8cm) (010101081)
- EIJKELKAMP All-purpose Auger, Bayonet, 6" (15cm) (01020215B)
- EIJKELKAMP 40" Threaded Gouge Auger, 1" (30mm) (04020330C)
- EIJKELKAMP One-piece All-purpose Auger, 2" (5cm) (010102051)
- AMS Soil Auger Kit, Dia 3 1/4 In, Depth 12Feet (209.71)
- Eijkelkamp Lawn & Garden Tools