Shop All Soil Auger Kits
Eijkelkamp
One-piece Clay Auger, 2 3/4" (7cm)
Mfr # 010101071
Zoro # G500471079
product price: $156.99
/ea
Free Shipping & Returns
$156.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type One-Piece
- Material High-Grade, Non-Toxic, Alloy Steel
- Length 48"
- Width 16"
- Overall Length 48"
Product Information
- Brand Eijkelkamp
- MFR # 010101071
- Zoro # G500471079
- Country of Origin Netherlands
- Category Soil Auger Kits
Dimensions
Length | 48" |
Width | 16" |
Overall Length | 48" |
Manufacturer's Warranty Length | 1 Year |
Diameter | 2 3/4" (7cm) |
Details
Item | Auger |
Type | One-Piece |
Material | High-Grade, Non-Toxic, Alloy Steel |
Connector Type | None - One-Piece |
Description
Single edelman auger, clay type, 2 3/4"
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STENS Gas Can Funnel 9"Polyethylene Fits 1 2 5 Gallon Eagle Gas Cans 765-192 (765-192)
- ILC Replacement for Ezgo / Cushman / Textron 629341 (629341 EZGO / CUSHMAN / TEXTRON)
- TECUMSEH Carburetor (631301)
- MACHRUS Machrus Upper Bounce Safety Pad-Fits only for Upper Bounce Brand 9 X 15 FT Trampoline Frame (UBRTGRPPAD-915)
- EIJKELKAMP 40" Gouge Auger, Bayonet, 2 1/4" (6cm) (04020360B)
- EIJKELKAMP Threaded Sand Auger, 4" (10cm) (01020310C)
- EIJKELKAMP Threaded Stony Soil Auger, 4" (10cm) (01060010C)
- EIJKELKAMP One-piece All-purpose Auger, 2" (5cm) (010102051)
- EIJKELKAMP 40" Threaded Gouge Auger, 1" (30mm) (04020330C)
- EIJKELKAMP One-piece Bucket Auger, 2 3/4" (7cm) (010300071)
- AMS TELESCOPING AUGER REGULAR 3.25 IN (301.06)
- Eijkelkamp Soil Auger Kits