Shop All Soil Samplers
Eijkelkamp
Double ring infiltrometer
Mfr # 0904
Zoro # G500471093
product price: $2,614.99
/ea
Free Shipping & Returns
$2,614.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Eijkelkamp
- MFR # 0904
- Zoro # G500471093
- Country of Origin Netherlands
- Category Soil Samplers
Description
, standard set for synchronic measuring in threefold. Measurements according to ASTM D3385-03. Standard test method and DIN 19682.
The measure of infiltration of water into the soil is an important indication concerning: the efficiency of irrigation and drainage, optimizing the availabilityof water for plants, improving the yield of crops and minimizing erosion.
The is a simple instrument that is used to determine the rate of infiltration of water into the soil. The rate of infiltration is determined as the amount of water per surface area and time unit, that penetrates the soil. This rate can be calculated on the basis of the measuring results and the Law of Darcy. The standard set of the consists of a number of sets of stainless steel rings with different diameters (for reasons of transportation). Several measurements can be executed simultaneously, yielding a very reliable and accurate mean result.As vertically infiltrated water runs away to the sides, the outer ring of the infiltrometer serves as a separation. The measurements exclusively take place in the inner ring through which the water runs virtually vertical.
To achieve good measuring results it is important to take into account several factors that may influence the measurement: the surface vegetation, the extent to which the soil has been compacted, the soil moisture content and the soil layers (strata). The best measuring results are obtained at ‘field capacity’ of the soil. The ring infiltrometer may be used for determining the rate of infiltration and capacity for irrigation and drainage projects, studying drainage, determining the intensity of artificial precipitation and the effect of treatment of the soil.
Benefits
Ideal for infiltration measurement of top soils
Perfect for flood / furrow irrigation advice
Triple rings to get a representative average
Stainless steel rings will last forever
The measure of infiltration of water into the soil is an important indication concerning: the efficiency of irrigation and drainage, optimizing the availabilityof water for plants, improving the yield of crops and minimizing erosion.
The is a simple instrument that is used to determine the rate of infiltration of water into the soil. The rate of infiltration is determined as the amount of water per surface area and time unit, that penetrates the soil. This rate can be calculated on the basis of the measuring results and the Law of Darcy. The standard set of the consists of a number of sets of stainless steel rings with different diameters (for reasons of transportation). Several measurements can be executed simultaneously, yielding a very reliable and accurate mean result.As vertically infiltrated water runs away to the sides, the outer ring of the infiltrometer serves as a separation. The measurements exclusively take place in the inner ring through which the water runs virtually vertical.
To achieve good measuring results it is important to take into account several factors that may influence the measurement: the surface vegetation, the extent to which the soil has been compacted, the soil moisture content and the soil layers (strata). The best measuring results are obtained at ‘field capacity’ of the soil. The ring infiltrometer may be used for determining the rate of infiltration and capacity for irrigation and drainage projects, studying drainage, determining the intensity of artificial precipitation and the effect of treatment of the soil.
Benefits
Ideal for infiltration measurement of top soils
Perfect for flood / furrow irrigation advice
Triple rings to get a representative average
Stainless steel rings will last forever
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
- OAKTON CNDCTVY METER REPL PRB FOR 536 (WD-35608-50)
- AMSCOPE 50pc Pre-Cleaned Blank Microscope Slides and 100pc Square Cover Slips (BS-50P-S100)
- GLOBE SCIENTIFIC Transfer Pipette, 23mL, 300mm L, PK100 (139050)
- FIELD CONTROLS UV Lamp, 16 in L Bulb (16LAMP)
- EIJKELKAMP 10" Handle and Coupling Sleeve (011002B)
- EIJKELKAMP Extension tubing for MacroRhizon, 100cm (192144)
- EIJKELKAMP Threaded Extension Rod, 20" (011013C)
- EIJKELKAMP Detachable Grip Threaded Normal Handle, 2' (011010C)
- EIJKELKAMP Threaded Beating Head Handle, 4" (011011C)
- EIJKELKAMP Case with soil sample rings Ø53mm, No Numbers (070153NN)
- EIJKELKAMP Stainless steel can for wet sieving (081305)
- Eijkelkamp Soil Testing