Shop All Soil Auger Kits
Eijkelkamp
Bucket Auger, Bayonet, 2 3/4" (7cm)
Mfr # 01040007B
Zoro # G000471012
product price: $186.99
/ea
Free Shipping & Returns
$186.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Bottom Part
- Material High-Grade, Non-Toxic, Alloy Steel
- Length 28"
- Overall Length 28"
- Connector Type Quick Connect Bayonet
Product Information
- Brand Eijkelkamp
- MFR # 01040007B
- Zoro # G000471012
- Country of Origin Netherlands
- Category Soil Auger Kits
Dimensions
Length | 28" |
Overall Length | 28" |
Manufacturer's Warranty Length | 1 Year |
Diameter | 2 3/4" (7cm) |
Details
Item | Auger |
Type | Bottom Part |
Material | High-Grade, Non-Toxic, Alloy Steel |
Connector Type | Quick Connect Bayonet |
Description
Riverside auger, bottom part, bayonet, 2 3/4"
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STENS Edger Blade For Mclane 2059, Tanaka 43533110200; 375-022 (375-022)
- SUNBELT SAW-SILKY NATANOKO-HAND SAW-13 19.6" x6" x2" (A-B1AB12933)
- SEYMOUR MIDWEST #2 16 ga Square Point Shovel, Steel Blade, 48 in L Natural Hardwood Handle (49152)
- NYLGLO South Dakota State Flag, 3x5 Ft (144960)
- EIJKELKAMP 40" Threaded Gouge Auger, 1" (30mm) (04020330C)
- EIJKELKAMP Threaded Bucket Auger, 4" (10cm) (01040010C)
- EIJKELKAMP 20" Gouge Auger, Bayonet, 3/4" (20mm) (04020120B)
- EIJKELKAMP 20" Single Gouge Normal Type Auger 1" (30mm) (04010130N)
- EIJKELKAMP All-purpose Auger, Bayonet, 6" (15cm) (01020215B)
- EIJKELKAMP Threaded Sand Auger, 4" (10cm) (01020310C)
- EIJKELKAMP All-purpose Auger, Bayonet, 2" (5cm) (01020205B)
- Eijkelkamp Lawn & Garden Tools