Shop All Soil Auger Kits
Eijkelkamp
40" Threaded Gouge Auger, 1" (30mm)
Mfr # 04020330C
Zoro # G700471084
Free Shipping & Returns
$269.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Bottom Part
- Material High-Grade, Non-Toxic, Alloy Steel
- Overall Length 48"
- Length 40" (100cm)
- Connector Type Threaded
Product Information
- Brand Eijkelkamp
- MFR # 04020330C
- Zoro # G700471084
- Country of Origin Netherlands
- Category Soil Auger Kits
Dimensions
Overall Length | 48" |
Length | 40" (100cm) |
Manufacturer's Warranty Length | 1 Year |
Diameter | 1" (30mm) |
Details
Item | Auger |
Type | Bottom Part |
Material | High-Grade, Non-Toxic, Alloy Steel |
Connector Type | Threaded |
Description
Gouge auger, bottom part, operational length 40", conical screwthread connection, 1"
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WATERWAY Waterway WW2297617GB 5-Scallop Twin Roto Thread In Power Storm Gunite Jet Internals; Gray (WW2297617GB)
- KOHLER Lead Optional Equipment (17 518 03-S)
- BILLY GOAT Wheel Assembly (900509-S)
- PAWLEYS ISLAND Forest Green Hammock Stand, 4 ft.x15 ft. (L-STGTX)
- EIJKELKAMP Stony Soil Auger, Bayonet 4" (10cm) (01060010B)
- EIJKELKAMP One-piece Spiral Auger, 1 1/2" (4cm) (010700041)
- EIJKELKAMP Threaded Stony Soil Auger, 2 3/4" (7cm) (01060007C)
- EIJKELKAMP One-piece Clay Auger, 3 1/4" (8cm) (010101081)
- EIJKELKAMP Bucket Auger, Bayonet, 4" (10cm) (01040010B)
- EIJKELKAMP Threaded All-purpose Auger, 3 1/4" (8cm) (01020208C)
- SEYMOUR MIDWEST Adjustable Augers, 678" (21326)
- Eijkelkamp Soil Auger Kits