Shop All Soil Auger Kits
Eijkelkamp
40" Gouge Auger, Bayonet, 2 1/4" (6cm)
Mfr # 04020360B
Zoro # G000470992
product price: $311.99
/ea
Free Shipping & Returns
$311.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Bottom Part
- Material High-Grade, Non-Toxic, Alloy Steel
- Length 40" (100cm)
- Overall Length 48"
- Connector Type Quick Connect Bayonet
Product Information
- Brand Eijkelkamp
- MFR # 04020360B
- Zoro # G000470992
- Country of Origin Netherlands
- Category Soil Auger Kits
Dimensions
Length | 40" (100cm) |
Overall Length | 48" |
Manufacturer's Warranty Length | 1 Year |
Diameter | 2 1/4" (6cm) |
Details
Item | Auger |
Type | Bottom Part |
Material | High-Grade, Non-Toxic, Alloy Steel |
Connector Type | Quick Connect Bayonet |
Description
Gouge auger, bottom part, operational length 40", bayonet, 2 1/4"
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRIGGS & STRATTON Starter Rope Grip (490652)
- ZORO SELECT Quick Connect Nozzle, Male, Size 3.0, PK5 (1MDF6)
- CHAMPION SPORTS Basketball Goal Net, .54 lb., Size 21in. (410)
- ZORO SELECT 4.8 qt Personal Cooler, 10-1/8 in L x 7-7/8 in W, Red/White, Plastic (4AAP8)
- EIJKELKAMP Bucket Auger, Bayonet, 4" (10cm) (01040010B)
- EIJKELKAMP All-purpose Auger, Bayonet, 2" (5cm) (01020205B)
- EIJKELKAMP 40" Threaded Gouge Auger, 1" (30mm) (04020330C)
- EIJKELKAMP One-piece All-purpose Auger, 2 1/4" (6cm) (010102061)
- EIJKELKAMP 20" Gouge Auger, Bayonet, 3/4" (20mm) (04020120B)
- EIJKELKAMP One-piece Bucket Auger, 2 3/4" (7cm) (010300071)
- AMS Soil Auger Field Kit, Dia 3 1/4 In, 4 Ft (400.14)
- Eijkelkamp Lawn & Garden Tools