Shop All Soil Auger Kits
Eijkelkamp
20" Single Gouge Normal Type Auger 1" (30mm)
Mfr # 04010130N
Zoro # G800471069
product price: $161.99
/ea
Free Shipping & Returns
$161.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type One-Piece
- Material High-Grade, Non-Toxic, Alloy Steel
- Overall Length 48"
- Width 16"
- Length 48"
Product Information
- Brand Eijkelkamp
- MFR # 04010130N
- Zoro # G800471069
- Country of Origin Netherlands
- Category Soil Auger Kits
Dimensions
Overall Length | 48" |
Width | 16" |
Length | 48" |
Manufacturer's Warranty Length | 1 Year |
Diameter | 1" (30mm) |
Details
Item | Auger |
Type | One-Piece |
Material | High-Grade, Non-Toxic, Alloy Steel |
Connector Type | None - One-Piece |
Description
Single gouge auger, operational length 20", normal type, Ø 30 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JUSTRITE Justrite Smokers Cease Fire Cigarette Butt Receptacle 1 Gallon Black (26806D)
- MILWAUKEE TOOL M18 FUEL™ String Trimmer w/ QUIK-LOK™ Attachment Capability (2825-20ST)
- STENS Cub Cadet 759-3830 Mulching Blade 325-735 (325-735)
- MAKITA Handheld Blower, 113 cfm, 152 mph, 18 V, 3.2 lb (XBU06Z)
- EIJKELKAMP One-piece All-purpose Auger, 3 1/4" (8cm) (010102081)
- EIJKELKAMP One-piece All-purpose Auger, 2" (5cm) (010102051)
- EIJKELKAMP 12 1/2" Arable Land Auger (040602)
- EIJKELKAMP Threaded All-purpose Auger, 3 1/4" (8cm) (01020208C)
- EIJKELKAMP One-piece Bucket Auger, 2 3/4" (7cm) (010300071)
- EIJKELKAMP One-piece Clay Auger, 4" (10cm) (010101102)
- SEYMOUR MIDWEST Auger, 8", Wood Handle (21308GRA)
- Eijkelkamp Lawn & Garden Tools