Shop All Coffee and Tea
Eight Oclock
Hazelnut Coffee KCups, 96PK
Mfr # 6406
Zoro # G105672536
product price: $75.19
/pk 96, $0.78/ea
Free Shipping & Returns
$75.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Beverage Package & Style K-Cup®
- Beverage Flavor Hazelnut
- Beverage Format Coffee
- Net Weight 3.5 lbs
- Size Single Serving
Product Information
- Brand Eight Oclock
- MFR # 6406
- Zoro # G105672536
- Country of Origin United States
- Category Coffee and Tea
Dimensions
Size | Single Serving |
Details
Item | Coffee |
Beverage Package & Style | K-Cup® |
Beverage Flavor | Hazelnut |
Beverage Format | Coffee |
Net Weight | 3.5 lbs |
For Use With | Keurig® K-Cup® System |
Description
Supremely rich hazelnut flavor infused into a distinctive blend of 100 Arabica coffee beans Lightly roasted for a mild, satisfying flavor youll truly go nuts for Made with 100 Arabica coffee
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAVAZZA Portion Pack Starbucks Blonde Espresso Coffee, 72PK (LAV48042)
- SILVER KING Krate Milk Complete W/Carton (63344)
- ANTUNES ROUNDUP Sprocket (7001329)
- ALLIANCE LAUNDRY SYSTEMS Screen Lint 50/75/55 (44063601)
- EIGHT OCLOCK Regular Ground Coffee Packs, 2oz., PK42 (320840)
- EIGHT OCLOCK Colombian Peaks Coffee K-Cups, PK24 PK (6407)
- EIGHT OCLOCK Hazelnut Coffee K-Cups, PK24 PK (6406)
- EIGHT OCLOCK Dark Italian Roast Coffee K-Cups, PK24 PK (6408)
- EIGHT OCLOCK Original Ground Coffee Packs, 1.5oz, PK42 (320820)
- EIGHT OCLOCK Original Decaf Coffee K-Cups, PK24 PK (6425)
- BIGELOW Organic Tea Assortment, Individually Wrapped, 120/CT, AST PK (BTC27777)
- Eight Oclock Coffee and Tea