Shop All Trimmer Accessories
Ego
String Trimmer Head, 3 ft. L
Mfr # AH1300
Zoro # G3778525
$25.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 15 in
- Length 15 ft
- For Use With Mfr. No. ST1502, ST1504
- Includes Prewound Spool with 17 ft of 0.095 in Twisted Nylon Line
- Compatible Product Type String Trimmers
Product Information
- Brand Ego
- MFR # AH1300
- Zoro # G3778525
- UPC # 00726084458024
- Country of Origin China
- Category Trimmer Accessories
Dimensions
Diameter | 15 in |
Length | 15 ft |
Overall Length | 15 in |
Details
Item | String Trimmer Head |
For Use With | Mfr. No. ST1502, ST1504 |
Includes | Prewound Spool with 17 ft of 0.095 in Twisted Nylon Line |
Compatible Product Type | String Trimmers |
Color | Green; Silver |
Trimmer Line Shape | Twisted |
Product Type | String Trimmer Head |
Compatible Manufacturer Number | ST1500, ST1500-S, ST1500F, ST1500SF, ST1500XY |
Description
String Trimmer Head, Product Type String Trimmer Head, Color Green; Silver, Diameter 15 in, Compatible Manufacturer Number ST1500, ST1500-S, ST1500F, ST1500SF, ST1500XY, Trimmer Line Shape Twisted, Overall Length 15 in, Compatible Product Type String Trimmers, Includes Prewound Spool with 17 ft of 0.095 in Twisted Nylon Line
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DICOR Dicor RP-RC160C Rubber Roof Concentrate (RP-RC160C)
- DIAMOND FARRIER Combination Shoe Puller / Spreader 12" (3856)
- DUCK COVERS Essential Latte Patio Chaise Lounge Cover, 74"x34"x32" (ECE743432)
- HICKOK Vine and Tree Loppers (24M)
- EGO Edger Attachment, 8" Blade Dia. (EA0800)
- EGO String Trimmer Head, 5.000" Dia. (AH3800)
- EGO Carbon Fiber Edger Attachment (EA0820)
- EGO Carebom Fiber Pole Saw Attachment (PSA1020)
- EGO Lawn Mower Blade, Mulching, 21" L, 2" W (AB2100D)
- EGO String Trimmer Attachment, 36-5/8" L (STA1500)
- KOHLER Pre-Cleaner (24 083 05-S)
- Ego Trimmers