Shop All Snow Blowers
Ego
Snow Blower, Battery Included, 56V, Lithium
Mfr # SNT2416
Zoro # G110070662
original price:
$2,364.99
7% off
new price: $2,192.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$2,192.99
Free 30-Day Returns
Key Features
- Clearing Path 24 in
- Auger Diameter 11 in
- Torque Battery Operated
- Battery Type Lithium-Ion
- Voltage 56 V
Product Information
- Brand Ego
- MFR # SNT2416
- Zoro # G110070662
- UPC # 195532101056
- Country of Origin China
- Category Snow Blowers
Dimensions
Auger Diameter | 11 in |
Inlet Height | 20 in |
Chute Turning Radius | 200 Degrees |
Wheel Width | 3 1/2 in |
Wheel Dia. | 15 in |
Details
Item | Snow Blower |
Clearing Path | 24 in |
Torque | Battery Operated |
Battery Type | Lithium-Ion |
Voltage | 56 V |
Amps | 10 Ah |
Displacement | 50 ft |
Chute Rotation | Remote |
Includes | (2) 10.0 Ah Battery, Dual Port Charger |
Stages | 2 |
Start Type | Electric |
Integrated Hand Warmers | Yes |
Features | 5-Year Battery Warranty, 5-Year Tool Warranty, IPX4 Rated Weather Resistance, Trigger-Controlled Steering Assists with Turning for more Control, Variable Auger Speed Control System Adjusts Snow Throwing Distance |
Auger Type | Steel |
Number of Batteries | 2 |
Lights | Yes |
Drive Type | Auger |
Description
Snow Blower, 24 in Clearing Path, Auger Diameter 11 in, Inlet Height 20 in, Battery Operated Torque, Battery Type Lithium-Ion, Voltage 56 V, Amps 10 Ah, Displacement 50 ft, Drive Type Auger, Stages 2, Start Type Electric, Number of Batteries 2, Wheel Dia. 15 in, Wheel Width 3 1/2 in, Auger Type Steel, Chute Rotation Remote, Chute Turning Radius 200 Degrees , Yes Integrated Hand Warmers, Lights Yes
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIMON FARMS MARKETING 11x5 WHT Downspout Post (DOWNSPOUT GOALPOST)
- LOGO BRANDS Kansas City Chiefs Flipside Powder Coat Slim Can Coolie (616-S12PC-34)
- MTD Chute Asm-Comp Dfl (631-05229)
- RADIUS GARDEN 25311 Pro-Lite Ergonomic Carbon Steel Digging Fork (25311)
- EGO Snow Blower, Battery Included, 56V, Lithium (SNT2125AP)
- EGO Snow Blower, 21 in Clearing Path, 8 1/2 in Auger Diameter, Battery Operated Torque (SNT2110)
- EGO Snow Blower, 24 in Clearing Path, Battery Operated Torque (SNT2400)
- EGO Snow Blower, Bare Tool, 56 V, Steel Auger (SNT2120AP)
- EGO Snow Blower, 21 in Clearing Path, 16 in Auger Diameter (SNT2102)
- EGO Snow Blower, Battery Included, 56V, Lithium (SNT2112)
- SNOW JOE Hardware Pack, for ION8024 Snowblowers (ION8024-HP)
- Ego Snow Blowers