Shop All Snow Blowers
Ego
Snow Blower, Battery Included, 56V, Lithium
Mfr # SNT2112
Zoro # G510070712
original price:
$976.99
10% off
new price: $878.99
/ea
Free Shipping & Returns
$878.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Clearing Path 21 in
- Auger Diameter 7 in
- Torque Battery Operated
- Battery Type Lithium-Ion
- Voltage 56 V
Product Information
- Brand Ego
- MFR # SNT2112
- Zoro # G510070712
- UPC # 692042013690
- Country of Origin China
- Category Snow Blowers
Dimensions
Auger Diameter | 7 in |
Inlet Height | 13 in |
Wheel Dia. | 7 in |
Chute Turning Radius | 180 Degrees |
Details
Item | Snow Blower |
Clearing Path | 21 in |
Torque | Battery Operated |
Battery Type | Lithium-Ion |
Voltage | 56 V |
Amps | 5 Ah |
Displacement | 40 ft |
Stages | 1 |
Features | 5-Year Tool Warranty, High-Efficiency Brushless Motor, Quick-Fold Handle for Compact Storage, Variable Auger Speed Control System Adjusts Snow Throwing Distance |
Chute Rotation | Remote |
Drive Type | Auger |
Number of Batteries | 2 |
Start Type | Electric |
Auger Type | Steel |
Includes | (2) 5.0 Ah Battery, Dual Port Charger |
Lights | Yes |
Description
Snow Blower, 21 in Clearing Path, Auger Diameter 7 in, Inlet Height 13 in, Battery Operated Torque, Battery Type Lithium-Ion, Voltage 56 V, Amps 5 Ah, Displacement 40 ft, Drive Type Auger, Stages 1, Start Type Electric, Number of Batteries 2, Wheel Dia. 7 in, Auger Type Steel, Chute Rotation Remote, Chute Turning Radius 180 Degrees , Lights Yes
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- U S PUMICE PoolSpa Cleaner Brick (PB-12)
- CORE TARPS 50 ft L x 0.5 mm H x 40 ft W Heavy Duty 20 Mil Tarp, Silver/Black, Polyethylene (CT-701-40X50)
- LOGO BRANDS Tennessee Titans 9x9 Side Panel (631-48)
- STANDLEE PREMIUM PRODUCTS 40LB Cert Alfalfa Cubes (1180-40111-0-0)
- EGO Snow Blower, 21 in Clearing Path, 16 in Auger Diameter (SNT2102)
- EGO Snow Blower, Battery Included, 56V, Lithium (SNT2416)
- EGO Snow Blower, 21 in Clearing Path, 16 in Auger Diameter (SNT2100)
- EGO Snow Blower, Battery Included, 56V, Lithium (SNT2807)
- EGO Snow Blower, 21 in Clearing Path, 8 1/2 in Auger Diameter, Battery Operated Torque (SNT2114)
- EGO Snow Blower, 24 in Clearing Path, Battery Operated Torque (SNT2400)
- ARIENS Compact Snow Blower Cover (72601400)
- Ego Snow Blowers