Shop All Chainsaw Parts & Accessories
Ego
Saw Chain, BarLength 14", Pitch 3/8
Mfr # AC1400
Zoro # G3110128
$23.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Links 50
- Pitch 3/8 in
- File Size 11/64 in
- Gauge 0.04 in
- Bar Length 14 in
Product Information
- Brand Ego
- MFR # AC1400
- Zoro # G3110128
- UPC # 692042005114
- Country of Origin China
- Category Chainsaw Parts & Accessories
Dimensions
File Size | 11/64 in |
Bar Length | 14 in |
Compatible Bar Length | 14 in |
Details
Number of Links | 50 |
Item | Chainsaw Chain |
Pitch | 3/8 in |
Gauge | 0.04 in |
Product Type | Chainsaw Chain |
Compatible Chainsaw Manufacturer | EGO |
Description
Chainsaw Chain, Product Type Chainsaw Chain, Compatible Bar Length 14 in, Pitch 3/8 in, Gauge 0.04 in, Number of Links 50, File Size 11/64 in, Compatible Chainsaw Manufacturer EGO
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRIGGS & STRATTON Pulley, Nylon© (7024228SM)
- TORKLIFT INTERNATIONAL Torklift A7703 HiddenPower Underbed Battery Mount for Ford F250 and F350 Trucks (A7703)
- LOGO BRANDS MI State Round Table (172-31)
- RAPALA X-Rap® Magnum® 20 Silver (XRMAG20S)
- OREGON Bar Nose Kit, 404" Solid Harvester Bars (101918)
- A & I PRODUCTS Timber Ridge, 20" Bar Scabbard 20" x6" x1" (A-B1A216TR)
- STENS Antivibe Mount For Husqvarna 362, 365, 371, 372, 575 And 576 Chainsaws; 635-301 (635-301)
- A & I PRODUCTS Timber Ridge 3/8" LP Spur Sprocket 6" x4" x2" (A-B1SP5391)
- OREGON SpeedCut Nano Conversion Kit, 12" - Husqvarna T435 (614391)
- OREGON Chainsaw SpeedCut Nano Sprocket, C Spur, 325LP 7, for Echo CS303T (629322)
- NOTCH Apron Style Chainsaw Chaps - Medium (CCHAPR-M)
- Ego Chainsaws & Accessories