Shop All Chainsaw Chains
Ego
Saw Chain, Bar 16 in. L, Pitch 3/8 in.
Mfr # AC1600
Zoro # G4171800
original price:
$28.79
3% off
$27.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bar Length 16 in
- File Size 5/32 in
- Gauge 0.04 in
- Pitch 3/8 in
- Number of Links 56
Product Information
- Brand Ego
- MFR # AC1600
- Zoro # G4171800
- Country of Origin China
- Category Chainsaw Chains
Dimensions
Bar Length | 16 in |
File Size | 5/32 in |
Compatible Bar Length | 16 in |
Details
Item | Chainsaw Chain |
Gauge | 0.04 in |
Pitch | 3/8 in |
Number of Links | 56 |
Product Type | Chainsaw Chain |
Compatible Chainsaw Manufacturer | EGO |
Description
Chainsaw Chain, Product Type Chainsaw Chain, Compatible Bar Length 16 in, Pitch 3/8 in, Gauge 0.04 in, Number of Links 56, File Size 5/32 in, Compatible Chainsaw Manufacturer EGO
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OREGON Spindle Assembly-Grasshopper (82-351)
- DURAMAX 4x8 SideMate Shed w/foundation (06625)
- NATIONAL HARDWARE Cleat Rope Galv 6In (N348-532)
- COMMERCIAL ZONE PRODUCTS Smoker Outpost Patio with Table, White (711606)
- EGO Replacement Bar, 14 in. L (AG1400)
- EGO Replacement Bar and Chain, 18" L Bar (AK1800)
- EGO Replacement Bar and Chain, 18" L Bar (AG1800)
- EGO Replacement Saw Chain, 18" L Bar (AC1800)
- STENS #60 1/2 In. Chainsaw Pitch 3/8 In. W Connecting Link (250-135)
- OREGON Chisel Chain, 3/8" Ptich, .050" Gauge, Bulk Chain, 100-Ft. Reel (72LPX100U)
- OREGON AdvanceCut Saw Chain, 12", 3/8" Low Profile Pitch, .050" Gauge, 44 Drive Links (91PX044G)
- Ego Chainsaw Chains