Shop All Chainsaws
Ego
POWER+ 56V 18 Cordless Chain Saw Bare Tool
Mfr # CS1800
Zoro # G709138278
product price: $344.99
/ea
Free Shipping & Returns
$344.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Battery Voltage 56
Product Information
Details
Battery Voltage | 56 |
Item | Chain Saw |
Description
Introducing the all new EGO POWER + 18 Chain Saw. Everything on this saw screams innovation and power. The re-imagined chain tensioning system, tightens your chain with the twist of a dial, no need to take anything apart to get your chain set properly. An aggressive 18 bar and chain for taking down large branches, stumps and tall trees. The bright LED lights illuminate your cut when you are cutting at dusk or in an emergency and there is no access to lights.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TECUMSEH Muffler (37596A)
- ORBIT Orbit Irrigation 27894 Indoor/Outdoor Sprinkler Timer - 4 station (27894)
- AFTERMARKET 6 Spline PTO Repair Shaft (CLO70-0015)
- RAZOR-BACK Square Point Shovel, Heavy Gauge Tempered Steel Blade, 30 in L Hard Wood Handle (42101)
- EGO POWER+ 20" Cordless Chain Saw (CS2005)
- EGO Power+ 14" Chain Saw (Bare Tool) (CS1400)
- EGO 16 in 56 V 5.0Ah Battery Chain Saw (CS1604)
- EGO Pole Saw Bar, Replacement, Aluminum, 10" L (AG1000)
- EGO Chain Saw (CS1804)
- EGO 16 in 56 V 5.0 Battery Chain Saw Bare Tool (CS1600)
- MTD MTD Southwest TB4218 18 in. 42 CC Chainsaw (TB4218)
- Ego Chainsaws & Accessories