Shop All Trimmer Accessories
Ego
Lawn Mower Blade, Mulching, 21" L, 2" W
Mfr # AB2100D
Zoro # G7823788
product price: $41.99
/ea
$41.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 21 in
- Center Hole 5/8 in
- Thickness 0.79 in
- Width 2 in
- For Use With LM2130, LM2130SP, LM2133, LM2135SP, LM2150SP, LM2156SP
Product Information
- Brand Ego
- MFR # AB2100D
- Zoro # G7823788
- UPC # 692042011542
- Country of Origin China
- Category Trimmer Accessories
Dimensions
Length | 21 in |
Width | 2 in |
Center Hole Diameter | 5/8 in |
Details
Item | Lawn Mower Blade |
Center Hole | 5/8 in |
Thickness | 0.79 in |
For Use With | LM2130, LM2130SP, LM2133, LM2135SP, LM2150SP, LM2156SP |
Blade Type | Mulching |
Product Type | Run Time Blade Set |
Compatible Mower | EGO LM2130, EGO LM2130SP, EGO LM2133, EGO LM2135SP, EGO LM2150SP, EGO LM2156SP |
Description
Lawn Mower Blade, Compatible Mower EGO LM2130, EGO LM2130SP, EGO LM2133, EGO LM2135SP, EGO LM2150SP, EGO LM2156SP, Blade Type Mulching, Center Hole Diameter 5/8 in, Width 2 in, Length 21 in, Product Type Run Time Blade Set, For Use With LM2130, LM2130SP, LM2133, LM2135SP, LM2150SP, LM2156SP, Thickness 0.79 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STENS New Deck Wheel Kit For John Deere F710, F725 And F735 Front Mowers, And 325 (210-312)
- GARMIN PRO 550 Remote Dog Trainer 1 Mile Expandable System (010-01202-00)
- DAVIS INSTRUMENTS Davis 7717 Mounting Pole Kit (7717)
- PENTAIR POOL PRODUCTS 1.5 in. Cap Threaded Replacement (154871)
- EGO Carbon Fiber Hedge Trimmer Attachment (HTA2020)
- EGO Cultivator Attachment, 39.370" Dia. (CTA9500)
- EGO Lawn Mower Blade, 20 in. L, 2 in. W (AB2000)
- EGO Edger, Plastic, 8" Blade Dia. (ME0801)
- EGO String Trimmer Head, 4.457" Dia. (AH1530)
- EGO Snow Blower Scraper Bar, Black, 21-1/16" H (ASS2100)
- MILWAUKEE TOOL Shoulder Strap for M18 FUEL QUIK-LOK Power Head (49-16-2722)
- Ego Trimmers