Shop All Trimmer Accessories
Ego
Lawn Mower Blade, 20 in. L, 2 in. W
Mfr # AB2000
Zoro # G9982716
product price: $24.19
/ea
$24.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 20 in
- For Use With EGO Power+ 20 in Mowers
- Blade Type 3-in-1
- Width 2 in
- OEM Replacement For EGO
Product Information
- Brand Ego
- MFR # AB2000
- Zoro # G9982716
- UPC # 00692042004360
- Country of Origin China
- Category Trimmer Accessories
Dimensions
Length | 20 in |
Width | 2 in |
Center Hole Diameter | 5/8 in |
Details
Item | Lawn Mower Blade |
For Use With | EGO Power+ 20 in Mowers |
Blade Type | 3-in-1 |
OEM Replacement For | EGO |
Thickness | 0.12 in |
Center Hole | 5/8 in |
Product Type | Lawn Mower Blade |
Compatible Mower | EGO POWER+ 20" mowers |
Description
Lawn Mower Blade, Compatible Mower EGO POWER+ 20 In. mowers, Blade Type 3-in-1, Center Hole Diameter 5/8 in, Width 2 in, Length 20 in, Product Type Lawn Mower Blade, For Use With EGO Power+ 20 in Mowers, Thickness 0.12 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOSQUITO BITS Mosquito Bits 8Oz (116-12)
- IGLOO Reusable Ice Block, 5-1/4x3/4x4-1/4 in. (25197)
- SCENIC SAND Scenic Sand 4562 Activa 5 lbs Bag of Colored Sand; Forest Green (4562)
- JACKS IMPORTS Grabbing Boots LARGE (T5240-L)
- EGO Edger, Plastic, 8" Blade Dia. (ME0801)
- EGO Trimmer Line Spool, 3 ft. L (AS1300)
- EGO String Trimmer Head, 4.457" Dia. (AH1530)
- EGO Lawn Mower Blade, Mulching, 21" L, 2" W (AB2101D)
- EGO Lawn Mower Blade, Mulching, 21" L, 2" W (AB2100D)
- EGO Carbon Fiber Powerload, attchment (STA1600)
- ECHO Trimmer Line, 0.095" dia., 253 ft. L (330095071)
- Ego Trimmer Accessories