Shop All Hedge Trimmers
Ego
Hedge Trimmer, 24 in L 56 2.5Ah Lithium-Ion Not Gas Powered 56V Electric
Mfr # HT2410
Zoro # G7577546
product price: $157.99
/ea
Free Shipping & Returns
$157.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Type Double-Sided
- Bar Length 24 in
- Engine 56V Electric
- Max. Cutting Dia. 1 in
- Charger Replacement No
Product Information
- Brand Ego
- MFR # HT2410
- Zoro # G7577546
- UPC # 692042008207
- Country of Origin China
- Category Hedge Trimmers
Dimensions
Bar Length | 24 in |
Max. Cutting Dia. | 1 in |
Cutting Width | 1 in |
Blade Length | 24 in |
Details
Blade Type | Double-Sided |
Engine | 56V Electric |
Charger Replacement | No |
Battery Amperage | 2.5Ah |
Item | Battery-Powered Hedge Trimmer |
Included Charger | No |
Battery Type | Lithium-Ion |
Battery Voltage | 56 V |
Engine Displacement | Not Gas Powered |
Charge Time | 40 min |
Run Time | 1 hr |
Charger Model Number | No |
Battery Platform | POWER+ |
Bare Tool/Battery Included | Bare Tool |
Voltage | 56 V |
Tool Weight | 6.16 lb |
Tool Series | POWER+ Series |
Standards | ANSI Z87.1, cULus Listed |
Motor Type | Brushless |
Power Source | Cordless |
Description
Battery-Powered Hedge Trimmer, Power Source Cordless, Cutting Width 1 in, Blade Length 24 in, Blade Type Double-Sided, Battery Platform POWER+, Number of Batteries Included Not Applicable, Number of Chargers Included Not Applicable, Motor Type Brushless, Equivalent Gas Engine Displacement Not Applicable, Sound Level Not Applicable, Tool Series POWER+ Series, Bare Tool/Battery Included Bare Tool, Voltage 56 V, Standards ANSI Z87.1, cULus Listed, Battery Capacity Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JACTO Jacto DJB Deluxe Battery-Powered Sprayer, 4 or 5 gal (1277571)
- ST GABRIEL ORGANICS Insect Dust Diatomaceous Earth (50020-7)
- ECHO Replacement Bar, 24 in.L, 81 Links (24D0PS3881C)
- YARD TUFF Pine Straw Rake 72" (YTF-72PSR)
- EGO Hedge Trimmer (HTX5310-P)
- EGO Commercial Hedge Trimmer, Extension Pole (PPX1000)
- EGO Hedge Trimmer (HTX5300-PA)
- EGO Hedge Trimmer, 25 in L 56 2.0/2.5/4.0/5.0/7.5Ah Lithium-Ion Not Gas Powered 56V Electric (HTX6500)
- EGO Hedge Trimmer, 24 in L 56 2.5Ah Lithium-Ion Not Gas Powered 56V Electric (HT2411)
- EGO Hedge Trimmer Attachment, 20 in L 56 2.5Ah Lithium-Ion Not Gas Powered 56V Electric (HTA2000)
- BLACK & DECKER 20 in. SAWBLADE(TM) Electric Hedge Trimmer (BEHTS300)
- Ego Trimmers