Shop All Leaf Blowers
Ego
Handheld Blower, 600 cfm, 145 mph, 56 V, 5.9 lb
Mfr # LBX6000
Zoro # G7576864
product price: $443.99
/ea
Free Shipping & Returns
$443.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blowers and Vacuums Power Type Cordless Electric
- Vacuum Function No
- Blowers and Vacuums Air Speed Range 151 to 175 mph
- Blowers and Vacuums Air Flow Range 501 to 600 cfm
- Voltage 56 V
Product Information
- Brand Ego
- MFR # LBX6000
- Zoro # G7576864
- UPC # 692042010774
- Country of Origin China
- Category Leaf Blowers
Description
Battery-Powered Handheld Leaf Blower, Power Source Cordless, Battery Platform POWER+, Maximum Air Flow 600 cfm, Maximum Air Speed 170 mph, Sound Level 89.6 dBA, Function Blower, Number of Speeds Not Applicable, Motor Type Brushless, Number of Batteries to Operate 1, Number of Batteries Included Not Applicable, Battery Capacity Not Applicable, Bare Tool/Battery Included Bare Tool, Equivalent Gas Engine Displacement Not Applicable, Tool Weight 5.9 lb, Blower Type Handheld
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLASSIC ACCESSORIES Veranda Cover, Chair, Large, Lounge, 37"x38" (70912)
- A.R. NORTH AMERICA Coupler, Shaft. (AR2280420)
- SPYKER SPREADERS ERGO-PRO Side Deflector 50lb, Fits SPY50L-1P (SPYSD-50)
- STENS Silver Streak Toothed Hi-Lift Blade For Exmark 116-5173-S, 302-820 (362-820)
- EGO Handheld Blower, 480 cfm, 92 mph, 56 V, 7.2 lb (LB4800)
- EGO Flat Nozzle, For Mfr. No. LBX6000/LB5800 (AN6000F)
- EGO Backpack Harness, For Mfr. No. BAX1501 (AFH1500)
- EGO Handheld Blower, 650 cfm, 180 mph, 56V, 4.2 lb (LB6500)
- EGO Backpack Blower Kit, 600 cfm, 145 mph, 56 V, 13 lb (LB6003)
- EGO Handheld Blower, 580 cfm, 165 mph, 56 V, 16 lb (LB5804)
- ECHO Backpack Blower, 535 cfm, 215 mph, 26 lb (PB-760LNT)
- Ego Leaf Blowers