Shop All Leaf Blowers
Ego
Handheld Blower, 580 cfm, 165 mph, 56 V, 7.2 lb
Mfr # LB5800
Zoro # G9358104
product price: $207.99
/ea
Free Shipping & Returns
$207.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blowers and Vacuums Power Type Cordless Electric
- Vacuum Function No
- Blowers and Vacuums Air Flow Range 501 to 600 cfm
- Voltage 56 V
- dBA 65 dBA
Product Information
- Brand Ego
- MFR # LB5800
- Zoro # G9358104
- UPC # 692042008191
- Country of Origin China
- Category Leaf Blowers
Description
Battery-Powered Handheld Leaf Blower, Power Source Cordless, Battery Platform POWER+, Maximum Air Flow 580 cfm, Maximum Air Speed 165 mph, Sound Level 65 dBA, Function Blower, Number of Speeds Not Applicable, Motor Type Brushless, Number of Batteries to Operate 1, Number of Batteries Included Not Applicable, Number of Chargers Included Not Applicable, Battery Capacity Not Applicable, Bare Tool/Battery Included Bare Tool, Equivalent Gas Engine Displacement Not Applicable, Tool Weight 4.77 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- XPOSE SAFETY 16 ft x 24 ft Heavy Duty Tarp, Black (BMT-1624-X)
- MTD Cable-Control 56.5 (946-05046A)
- MTD Arm Asm-Pivot Lo- (987-02070A)
- CHAPIN 1 gal. ProSeries XP Sprayer, 42" Hose Length (26011XP)
- EGO Brushless Motor Delivers, Commercial (LBPX8004-2)
- EGO Blower Flat Nozzle, For LB5750 (AN5300)
- EGO Handheld Blower, 530 cfm, 110 mph, 56 V (LB5300)
- EGO Flat Nozzle, For Mfr. No. LBX6000/LB5800 (AN6000F)
- EGO Backpack Blower Kit, 600 cfm, 145 mph, 56 V, 13 lb (LB6003)
- EGO Blower Round Nozzle, For Mfr. No. LBX6000 (AN6000R)
- DEWALT Blower Kit, 20.0V, Includes Blower Nozzle (DCE100B/DCB203)
- Ego Leaf Blowers