Shop All Leaf Blower & Vacuum Parts
Ego
Extension Tube, 4" W x 99-5/8"H x 4" D
Mfr # AGC1000
Zoro # G201209407
product price: $55.59
/ea
$55.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 4 in W x 99 5/8 in H x 4 in D
- For Use With Mfr. No. LB5300, LB5750, LB5800, LB6500, and LB650
- Product Type Gutter Attachment
- Overall Length 99 5/8 in
- Compatible Product Type EGO POWER+ Blower
Product Information
- Brand Ego
- MFR # AGC1000
- Zoro # G201209407
- UPC # 692042011832
- Country of Origin China
- Category Leaf Blower & Vacuum Parts
Dimensions
Size | 4 in W x 99 5/8 in H x 4 in D |
Overall Length | 99 5/8 in |
Overall Height | 99 5/8 in |
Overall Width | 4 in |
Details
Item | Extension Tube |
For Use With | Mfr. No. LB5300, LB5750, LB5800, LB6500, and LB650 |
Product Type | Gutter Attachment |
Compatible Product Type | EGO POWER+ Blower |
Compatible Manufacturer Number | LB5300, LB5750, LB5800, LB6150, LB6500, LB6700, LB7650 |
Description
Extension Tube, Product Type Gutter Attachment, Compatible Manufacturer Number LB5300, LB5750, LB5800, LB6150, LB6500, LB6700, LB7650, Overall Length 99 5/8 in, Compatible Product Type EGO POWER+ Blower, Overall Height 99 5/8 in, Overall Width 4 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Kit High Altitude (4 000-8 000 (14 755 08-S)
- SUNCAST Tele Poly Auto Shovel (SCS300)
- UPPERBOUNCE 44" Mini Round Trampoline Replacement Safety Pad for 6 Legs-Green (UBPAD-44-G)
- CUB CADET Wheel Kit (75308087)
- EGO Leaf Blower Shoulder Strap, Universal (AP4800)
- MAKITA Long Blower Floor Nozzle, 22" Size (191G09-6)
- AFTERMARKET Carburetor Fits Husqvarna 125B 125BX 125BVX Leaf Blower Trimmer Fits Zama C1QW3 (FSC30-0046)
- ULTIMATE INNOVATIONS Ultimate Innovations 06026 Ultimate Hose Nozzle - Black (6026)
- KOHLER Housing Blower Assembly (17 027 53-S)
- TORO Toro Leaf Collector (51502)
- POWER PRO Poulan 9833880 470CFM Gas 2 Cycle Blower (9833880)
- Ego Leaf Blower & Vacuum Parts