Shop All Snow Blowers
Ego
EGO 24in Cordless Dual Stage Self Propelled Snow Blower Bare Tool Only
Mfr # SNT2400
Zoro # G208435724
product price: $1,472.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$1,472.99
Free 30-Day Returns
Product Information
- Brand Ego
- MFR # SNT2400
- Zoro # G208435724
- UPC # 692042012075
- Country of Origin China
- Category Snow Blowers
Description
The new ego power+ 2-stage snow blower is the only cordless 2-stage snow blower that delivers the power and performance of gas without the noise, fuss and fumes. Peak power technology combines the power of any two ego 56v arc lithium batteries to tackle the toughest snow conditions and what the snowplow leaves behind with ease. Get the job done quickly with the 24 in. Clearing width and 20 in. Intake height to handle even the deepest snow. 4 led lights make it easy for use in early morning or evening. Variable speed auger and 200 degree chute direction give you complete control to throw snow where you need it, up to 50 ft. With rugged construction and a high-efficiency brushless motor, it's the industry's first cordless 2-stage snow blower with the power and performance of gas without the noise, fuss and fumes. features: peak power technology combines the power of 2 ego 56v arc lithium batteries throws snow up to 50 ft. recommend for use with two ego 56v 7.5 ah arc lithium batteries to clear an 18 car driveway with 8in of snow on a single charge 24 in. Clearing width/20 in. Intake height variable speed self-propelled with forward and reverse directions; variable speed auger control weather-resistant heavy-duty steel and composite construction to handle challenging conditions 4 bright led headlights for increased visibility for nighttime snow removal 200 degree rear chute control; rear chute deflector 5-year tool warranty auger type: metal clearing width: 24in weather-resistant ipx4 intake height: 20in 7.5 ah battery and dual-port charger sold separately
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIERCE JET 3/8" Grey Smooth Cover 1-Wire 4350 PSI 100Ft Pressure Wash Hose Assembly (PWS106-GY-100)
- BELL + HOWELL INSECT KILLER MONSTR TRP (1923)
- JED POOL TOOLS Deluxe Skimmer, w/3 pcs., Tele Pole, 5 ft. (40-354)
- YARD TUFF Grader Blade 60" (ATV-05ATVGB)
- EGO EGO POWER+ 56V 765CFM Blower Kit W/ 2 5.0Ah Batteries (LB7654-2)
- STENS Snowthrower Starter Key (430492)
- SNOW JOE Snow Thrower Replacement For SJ619E (SJ619E-63.4)
- ARIENS Snow Blower, Gas, 28 in Clearing Path, 16 in Auger Diameter, 27.1 ft-lb Torque (926083)
- SNOW JOE Hardware Pack, for ION8024 Snowblowers (ION8024-HP)
- SNOW JOE Auger replacement blade Fits Snow Joe iON21SB-PRO Cordless Snow Blower (ION21SB-PRO-25.4)
- SNOW JOE 18" 13Amp Single-Stage Electric Snow Blower (SJ618E)
- Ego Snow Blowers