Shop All Trimmer Accessories
Ego
Edger Attachment, 8" Blade Dia.
Mfr # EA0800
Zoro # G4367650
product price: $139.99
/ea
Free Shipping & Returns
$139.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 8 in
- Wheels Plastic
- Anti Vibration Handle Yes
- Wheel Dia. 5 in x 2 in
- Cutting Depth 4 in
Product Information
- Brand Ego
- MFR # EA0800
- Zoro # G4367650
- UPC # 692042007248
- Country of Origin China
- Category Trimmer Accessories
Dimensions
Diameter | 8 in |
Wheel Dia. | 5 in x 2 in |
Cutting Depth | 4 in |
Blade Dia. | 8 in |
Overall Width | 3 in |
Overall Length | 36 3/16 in |
Blade Length | 8 in |
Details
Item | Edger Attachment |
Wheels | Plastic |
Anti Vibration Handle | Yes |
Product Type | Edger Attachment |
Compatible Manufacturer Number | PH1400, PH1420 |
Compatible Product Type | Multi-Head System Power Heads |
Compatible Brands | EGO |
Description
Edger Attachment, Product Type Edger Attachment, Overall Width 3 in, Overall Length 36 3/16 in, Diameter 8 in, Compatible Product Type Multi-Head System Power Heads, Compatible Manufacturer Number PH1400, PH1420, Compatible Brands EGO, Blade Length 8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRIGGS & STRATTON Air Filter (821136)
- IDEAL Ideal 5Y02058 Turn-Key Clamps - 3/4 in. to 1-3/4 in., Pack of 2 (5Y02058)
- CLASSIC ACCESSORIES Cover, Grill, XXL, 72" (73952)
- BAHCO Bahco Round Chain Saw File, 8-5/32" dia. (168-8-4.0-1P)
- EGO Trimmer Line, 0.094" Dia., 5/64 ft. L, PK5 (AL2420P)
- EGO Lawn Mower Blade, Mulching, 21" L, 2" W (AB2100D)
- EGO Carbon Fiber Extension Pole (EP7501)
- EGO Carbon Fiber Powerload, attchment (STA1600)
- EGO String Trimmer Attachment, 36-5/8" L (STA1500)
- EGO Carbon Fiber Brush Cutter Attachment (BCA1220)
- OREGON Oregon Trimmer Line, Green, Square, .105" by 193', 1Lb Donut (69-472)
- Ego Trimmers