Shop All Shears, Pruners & Loppers
Ego
Commercial Telescopic Pole Saw
Mfr # PPSX2504
Zoro # G210866103
product price: $843.99
/ea
Free Shipping & Returns
$843.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Battery Platform POWER+
- Number of Batteries Required to Operate 1
- Battery Capacity 5.0 Ah
- Battery Model Number BA2800T
- Voltage 56 V
Product Information
- Brand Ego
- MFR # PPSX2504
- Zoro # G210866103
- UPC # 692042013645
- Country of Origin China
- Category Shears, Pruners & Loppers
Dimensions
Blade Length | 10 in |
Maximum Length | 13 3/16 ft |
Details
Item | Battery-Powered Pole Saw Kit |
Battery Platform | POWER+ |
Number of Batteries Required to Operate | 1 |
Battery Capacity | 5.0 Ah |
Battery Model Number | BA2800T |
Voltage | 56 V |
Power Source | Cordless |
Product Type | Telescoping Pole Saw |
Number of Batteries Included | 1 |
Number of Chargers Included | 1 |
Motor Type | Brushless |
Description
Battery-Powered Pole Saw Kit, Power Source Cordless, Blade Length 10 in, Maximum Length 13 3/16 ft, Battery Platform POWER+, Battery Capacity 5.0 Ah, Number of Batteries Included 1, Number of Chargers Included 1, Motor Type Brushless, Product Type Telescoping Pole Saw, Battery Model Number BA2800T, Voltage 56 V
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERSTATE PNEUMATICS Wet Industrial Sandblaster Kit For Pressure Washers, 5500 PSI (PW5300)
- TERMIDOR SC (20oz) (59021467)
- OLD SMOKEY Old Smokey 16063001403 Charcoal Grill #14 Grill Small (16063001403)
- JACKS IMPORTS Pony Weymouth Bit (11126)
- EGO POWER+ 56V 10 Pole Saw Attachment for Cordless Power Head Bare Tool (PSA1000)
- EGO Pole Saw Attachment, Silver, 31" Size (EP7500)
- EGO Pole Saw Attachment, Silver, 38" L (PSA1000)
- EGO Pole Saw, 10" Size, 56v (MPS1001)
- SILKY SAWS Silky Blade POCKETBOY 170mm Fine Teeth (343-17)
- NOTCH Notch Z-104 Replacement Spring for Marvin PH4 Pruner Head (Z104)
- WESTWARD Bow Saw, 21 In Steel Blade (2RDL4)
- Ego Lawn & Garden Tools