Shop All Trimmer Accessories
Ego
Commercial Pole Saw Head Attachment
Mfr # PSX2500
Zoro # G110866197
Free Shipping & Returns
$278.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Compatible Manufacturer Number PPX1000, PPX1000-FC
- Overall Width 5 in
- Product Type Pole Saw Attachment
- Compatible Product Type Telescopic Power Pole
- Compatible Brands EGO
Product Information
- Brand Ego
- MFR # PSX2500
- Zoro # G110866197
- UPC # 692042013621
- Country of Origin China
- Category Trimmer Accessories
Dimensions
Overall Width | 5 in |
Overall Length | 55 in |
Details
Item | Pole Saw Attachment |
Compatible Manufacturer Number | PPX1000, PPX1000-FC |
Product Type | Pole Saw Attachment |
Compatible Product Type | Telescopic Power Pole |
Compatible Brands | EGO |
Description
Pole Saw Attachment, Product Type Pole Saw Attachment, Overall Width 5 in, Overall Length 55 in, Diameter Not Applicable, Compatible Product Type Telescopic Power Pole, Compatible Manufacturer Number PPX1000, PPX1000-FC, Compatible Brands EGO
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER D/D Air Filter/Pre-Cleaner Kit (17 883 03-S1)
- ROOF MELT Calcium Chloride Tablet Ice Melt 14 lb (RM65S)
- CORONA TOOLS 18in. To 32in. 3 Tine Extendable Metal Handle Cultivator (CO309391)
- FROG FURNISHINGS Brown 6' HEX Table with Black Frame (PB 6HEXBRO)
- EGO String Trimmer Head, 4.457" Dia. (AH1530)
- EGO Lawn Mower Blade, 20 in. L, 2 in. W (AB2000)
- EGO Carbon Fiber Brush Cutter Attachment (BCA1220)
- EGO Edger, Plastic, 8" Blade Dia. (ME0801)
- EGO Trimmer Line Spool, 3 ft. L (AS1300)
- EGO String Trimmer Attachment, 36-5/8" L (STA1500)
- ECHO Cross Fire Trimmer Line, .095 In. (316095053)
- Ego Trimmer Accessories