Shop All Trimmer Accessories
Ego
Commercial Pole Hedge Attachment
Mfr # PTX5100
Zoro # G910866168
Free Shipping & Returns
$328.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 22 in
- Cutting Width 1 in
- Compatible Brands EGO
- Compatible Manufacturer Number PPX1000, PPX1000-FC
- Blade Length 20 in
Product Information
- Brand Ego
- MFR # PTX5100
- Zoro # G910866168
- UPC # 692042013638
- Country of Origin China
- Category Trimmer Accessories
Dimensions
Diameter | 22 in |
Cutting Width | 1 in |
Blade Length | 20 in |
Overall Length | 42 in |
Overall Width | 5 in |
Details
Item | Hedge Trimmer Attachment |
Compatible Brands | EGO |
Compatible Manufacturer Number | PPX1000, PPX1000-FC |
Compatible Product Type | Telescopic Power Pole |
Product Type | Hedge Trimmer Attachment |
Description
Hedge Trimmer Attachment, Product Type Hedge Trimmer Attachment, Overall Width 5 in, Overall Length 42 in, Diameter 22 in, Compatible Product Type Telescopic Power Pole, Compatible Manufacturer Number PPX1000, PPX1000-FC, Compatible Brands EGO, Cutting Width 1 in, Blade Length 20 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ORVUS Orvus W A Paste 7-1/2 lb. (1621)
- AFTERMARKET 3/8" Weld On Grab Chain Hook 0900104 G70 6,600 WLL Bucket Trailer Rigging (OTK20-0717)
- HTI Total Release Fogger- Vanilla W/ Lock Down Tip (HT 19085)
- A.R. BLUE CLEAN Light Duty 1900 psi 2.1 gpm Cold Water Electric Pressure Washer (AR767)
- EGO Lawn Mower Blade, Mulching, 21" L, 2" W (AB2100D)
- EGO String Trimmer Head, 4.457" Dia. (AH1530)
- EGO String Trimmer Attachment, 36-5/8" L (STA1500)
- EGO Lawn Mower Blade, 21 in. L x 1/2 in. W (AB2100)
- EGO String Trimmer Head, 4.456" Dia. (AH1531)
- EGO Carbon Fiber Hedge Trimmer Attachment (HTA2020)
- MAKITA Bump & Auto Feed Trimmer Head, Universal LH (B-60109)
- Ego Trimmer Accessories